Apply to be a TradeMaster!
Main product image of 1" PEX Crimp x Press Ball Valve
Magnifying glass
Hover image to zoom
1" PEX Crimp x Press Ball Valve
Magnifying glass
Hover image to zoom
$49.18 each
In Stock
In Stock
Get 6 Wed, Sep 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
-20°F to 300°F

Description

Features:
  • Dezincification Resistant (DZR) Lead Free Brass Material
  • Blow Out Proof Brass Stem
  • Packing Nut, O-ring & Packing on the Stem Seal
  • Max Pressure Rating: 250 CWP / 150 WSP
  • Temperature Range: -20°F to 300°F
  • IAPMO: NSF/ANSI-61, NSF/ANSI-372, IGC-157
  • Press Ends conform to ANSI Z1157
  • Pex Ends Conform to ASTM F1807

Specs

Size:

1"

Material:

Brass

Handle Style:

Lever

Application:

Plumbing

Connection Type:

Press x PEX Crimp

Temperature Range (F):

-20°F to 300°F

Max Operating Pressure:

250 CWP

Lead Free:

Yes

Standards Met:

NSF 372

NSF 61

Features:

Standard

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy