Apply to be a TradeMaster!
Main product image of 3/4" PEX x 1/2" Copper Pipe Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 1/2" Copper Pipe Brass Adapter (Lead Free)

Brand:
Everflow
SKU:
PSFA1234-NL
Rating:
(3)
Q&A:
(0)
3/4" PEX x 1/2" Copper Pipe Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$1.97 each
BOX UP & SAVE 9%
$89.50 box of 50
$1.79 each
In Stock
In Stock
Get 26 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Brass Sweat Adapters connect PEX to Copper Pipe. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

3/4" x 1/2"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Application
Max Pressure (PSI)
3/4" x 1/2"
Yes
Brass
Plumbing
Heating
200
3/4" x 1/2"
Yes
Brass
Plumbing
Heating
200

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again

Good product
Jim
Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution

Not sure why these aren't more readily available! The transition between 1/2" copper and 3/4" PEX results in practically no difference in diameter, as opposed to sticking with the same trade size in each material. This will allow me maximum flow into my 1/2" NPT fittings without having to use a needlessly complicated assortment of adapters. (Low clearance, so had to 90 immediately out of the fitting, otherwise the more common 1/2" NPT to 3/4" PEX adapter would have worked.)
Ohm-man
Seattle, WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

worked well
littlethorn
burlington ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy