Apply to be a TradeMaster!
Main product image of 3/4" PEX x FNPT Threaded Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x FNPT Threaded Elbow (Lead Free)

Brand:
Everflow
SKU:
PXFL3434-NL
Rating:
(1)
Q&A:
(0)
3/4" PEX x FNPT Threaded Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$4.07 each
BOX UP & SAVE 10%
$91.75 box of 25
$3.67 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
3/4" PEX x FNPT DZR Brass Threaded Elbow (Lead Free)
Brand:
Bluefin
SKU:PXFE075-DZR
(1)
Order by 6PM, receive 788 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Connection Type
PEX x FNPT Connection
Product Highlight: Lead Free
Yes

Specs

–
Connection Type:

PEX x FNPT

Size:

3/4"

Material:

Brass

Application:

Heating

Plumbing

Connection Method:

Threaded

PEX

Fitting System Compatibility:

Crimp

Clamp

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
Application
Connection Method
CURRENT ITEM
PEX x FNPT
3/4"
Brass
Heating
Plumbing
Threaded
PEX
PEX x FNPT
3/4"
Brass
Plumbing
Heating
PEX
Threaded

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Quality

Good quality just what you would expect!
Jeremy
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy