Apply to be a TradeMaster!
Main product image of 3/4" PEX x FNPT DZR Brass Threaded Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x FNPT DZR Brass Threaded Elbow (Lead Free)

Brand:
Bluefin
SKU:
PXFE075-DZR
Rating:
(1)
Q&A:
(0)
3/4" PEX x FNPT DZR Brass Threaded Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$3.65 each
In Stock
In Stock
Get 782 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Thread Type
PEX Crimp x FNPT Thread Type
Product Highlight: Connection Type
PEX x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
This product is made of Dezincification resistant ECO Brass.

3/4" PEX x FNPT Threaded Elbow (Lead Free)

Specs

–
Thread Type:

PEX Crimp x FNPT

Size:

3/4"

Material:

Brass

Connection Method:

Threaded

PEX

Connection Type:

PEX x FNPT

Lead Free:

Yes

Brass Alloy:

C69300

Application:

Heating

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Material
Connection Method
Connection Type
Lead Free
3/4"
Brass
Threaded
PEX
PEX x FNPT
Yes
3/4"
Brass
PEX
Threaded
PEX x FNPT
Yes

You May Also Need

3/4" PEX Crimp x 3/4" NPT DZR Brass Female Adapter (Lead Free)
SKU: PXF075-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed to adapt HDPE fiiting to PEX

The elbows will adapt the four tubes from a horizontal ground loop system from where they enter low in the cellar to attach to the manifolds with PEX as the input for a GSHP system.
Ed
Plainfield, VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy