Apply to be a TradeMaster!
Main product image of 1-1/2" PEX x 1-1/2" PEX Brass 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" PEX x 1-1/2" PEX Brass 90 Elbow (Lead Free)

Brand:
Everflow
SKU:
PXLN0112-NL
Rating:
(2)
Q&A:
(0)
1-1/2" PEX x 1-1/2" PEX Brass 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$24.71 each
BOX UP & SAVE 15%
$209.50 box of 10
$20.95 each
In Stock
In Stock
Get 126 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Connection Type
PEX x PEX Connection
Product Highlight: Lead Free
Yes

Description

–
Please note: This fitting is for use with PEX tubing only.

1-1/2" PEX x 1-1/2" PEX Brass Elbow (Lead Free)
  • Meets all applicable ANSI standards.
  • Bronze material is to ASTM B62 standard.

Specs

–
Connection Type:

PEX x PEX

Size:

1-1/2"

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PEX Brass Tee (Lead Free)
SKU: PXTE0112-NL
Everflow

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy this product again as needed.

we use this product in our proceess chiller and cooling water plumbing. The customer service person was very helpful and provided the information needed to get my parts on order. I was super happpy to findout that you folks were open (via phone) and couls take my order. Great work! Thank you.
Ice
San Antonio, tx
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will buy again.

Great product
Arturo Carrazco
Las Vegas nv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy