Apply to be a TradeMaster!
Main product image of 1-1/2" PEX Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" PEX Full Port Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PXBV150
Rating:
(3)
Q&A:
(1)
1-1/2" PEX Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$27.79 each
BOX UP & SAVE 23%
$107.20 box of 5
$21.44 each
In Stock
In Stock
Get 92 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

This item replaces: 600P112-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF, NSF 61 Standards Met

Description

–
Please note: This fitting is for use with PEX tubing only.

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1-1/2" PEX Full Port Ball Valve (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • Blow out proof brass stem
  • 600 WOG
  • Max Temp: 300°
  • Specs

    –
    Size:

    1-1/2"

    Connection Type:

    PEX Crimp x PEX Crimp

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Heating

    Plumbing

    Lead Free:

    Yes

    Standards Met:

    NSF

    NSF 61

    Features:

    Standard

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-3 of 3 reviews

    Great ball valve, standardized on this fitting for Plumbing

    I used this valve for a main water line replacement on the private side of a residential project I was working on. Solid ball valve when installed when crimped with 1-1/2" Pex B Copper rings (also purchased from supply house). I've standardized on using this fitting for all of the water main projects from here on out. You may ask why 1-1/2" inch water service when a typical residential service is either 5/8" or 3/4" or maybe sometimes 1" for higher end or multifamily units. I was working to solve a major pressure drop issue at the last plumbing fixture and traced the issue back to the main water line. Using the general energy equation determined that pressure dropped by over 50% when it reached the last fixture, best solution was to reduce the Energy loss in pipes due to friction by enlarging the Main Incoming line. Water flow was severely impacted when someone else is utilizing a shower or flush a toilet or even wash clothes. Water line was enlarged from a crumbling 1/2" Galvanized pipe and upsized to 1-1/2" Pex B line. As a result Pressure drop has reduced to ~5 to 10% during hard use.
    Jeff
    Seattle, WA
    2 years ago
    Was this review helpful to you?

    Great Valve for Pex

    Awesome product great service from Supply House!
    Tom
    Knoxville, TN
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Valve

    Great valve and as always awesome service from Supply House!
    Big Tom
    Knoxville
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is OD or ID 1 1/2"?

    Asked by Steve 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hi Steve! The ball valve is nominally sized to fit 1-1/2" PEX tubing (ID).

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy