Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" Male Threaded Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" Male Threaded Brass Elbow (Lead Free)

Brand:
Everflow
SKU:
PXML1212-NL
Rating:
(3)
Q&A:
(0)
1/2" PEX x 1/2" Male Threaded Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$3.08 each
BOX UP & SAVE 9%
$70.00 box of 25
$2.80 each
In Stock
In Stock
Get 41 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Connection Type
PEX x MNPT Connection

Description

–
Everflow Lead Free Brass Threaded Elbows connect PEX to Female Thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Connection Type:

PEX x MNPT

Size:

1/2"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Male

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
CURRENT ITEM
Product Image of 1/2" PEX x 1/2" Male Threaded Brass Elbow (Lead Free)
1/2" PEX x 1/2" Male Threaded Brass Elbow (Lead Free)
SKU: PXML1212-NL
(3)
1/2"
Yes
Brass

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i buy from these folks and that are great

great service
duke
new mexico
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No issues with quality and had correct thread

Installed Bath tub filler and it required elbows, because of it's location. After two unsuccessful attempts with standard thread tape, I switch to heavy duty with no leaks.
Hork
Grand Rapids, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" PEX x 3/4" Male Threaded Brass Elbow

Looks good, prices are best I have seen, shipping was really fast.
fjhh
Utica, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy