PEX Crimp x Male Threaded Elbows are brass 90 degree fittings that connect PEX tubing to a male threaded port. The Bluefin PXME075, for example, is a 3/4" PEX x 3/4" male threaded brass elbow listed as lead free. Installers use fittings like these where PEX tubing has to turn a corner and land on a threaded connection, such as a valve, a manifold, or a transition to rigid pipe. The crimp end joins the tubing, and the male thread end screws into a female fitting. Listings on SupplyHouse include Bluefin, Everflow, and Viega elbows in sizes such as 1/2" x 1/2" and 1/2" x 3/4". Matching the elbow to the PEX brand, ring type, and thread size matters, because a mismatched part can leak or force rework. Picking the right elbow before the job starts keeps the rough in on schedule.
Subcategories
Buying Guide
Start with the two sizes that matter: the PEX tubing size on the crimp end and the thread size on the male end. Bluefin and Everflow list both in the product title, such as 1/2" PEX x 3/4" male threaded, so read the full title instead of assuming both ends match. Next, confirm the elbow fits the PEX system on the job. Bluefin lists the PXME075-DZR for use with either a copper crimp ring or a stainless steel clamp, while Viega PureFlow elbows are made for the PureFlow system, so check manufacturer data before mixing brands.
When comparing PEX Crimp x Male Threaded Elbows, look at the brass type next. Standard lead free brass is the baseline, and DZR versions such as the PXME050-DZR exist for jobs where water quality or specifications call for them. Confirm the alloy on the product page, since brass descriptions vary by listing. Pressure and temperature ratings come after that. Viega documents 160 psi at 73°F and 100 psi at 180°F for PureFlow Crimp fittings, and Bluefin lists the PXME075-DZR at 200 psi, so compare each rating against the system design instead of assuming every brass elbow matches. Finally, match the male thread to the mating port and follow local code on accepted fittings.
Frequently Asked Questions
What are PEX crimp x male threaded elbows used for?
PEX Crimp x Male Threaded Elbows connect PEX tubing to a threaded port while turning the line 90 degrees. The crimp end takes the tubing, and the male thread end screws into a female fitting. Typical examples are the Bluefin PXME075 and the Viega 46821.
Are these elbows lead free?
PEX Crimp x Male Threaded Elbows from Bluefin, Everflow, and Viega are titled lead free on SupplyHouse, including the Bluefin PXME075, the Everflow PXML1234-NL, and the Viega 46232. Check the individual product page for certifications before specifying one for potable water.
Can these be used with copper crimp rings or clamp rings?
Bluefin lists the PXME075-DZR for use with either a copper crimp ring or a stainless steel clamp. PEX Crimp x Male Threaded Elbows from other brands, including Viega PureFlow, are made for their own systems, so verify ring and tool requirements in the manufacturer's data.
What pressure and temperature ratings apply?
Pressure and temperature ratings for PEX Crimp x Male Threaded Elbows vary by brand and model. Viega documents PureFlow Crimp brass fittings at 160 psi at 73°F and 100 psi at 180°F, and Bluefin lists the PXME075-DZR at 200 psi maximum. Compare the rating on the specific elbow with the system design.
What's the difference between standard and DZR brass elbows?
DZR versions of PEX Crimp x Male Threaded Elbows, like the Bluefin PXME050-DZR, mirror standard brass versions such as the PXME050. DZR stands for dezincification resistant. Confirm alloy details on the product page and weigh the water conditions and local requirements for the job.