Apply to be a TradeMaster!
Main product image of 1/2" ProPEX x 1/2" Male Sweat Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" ProPEX x 1/2" Male Sweat Elbow (Lead Free Brass)

Brand:
Everflow
SKU:
WPMSL1212-NL
Rating:
(0)
Q&A:
(0)
1/2" ProPEX x 1/2" Male Sweat Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom
$6.85 each
BOX UP & SAVE 12%
$150.75 box of 25
$6.03 each
In Stock
In Stock
Get 26 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Male Sweat Connection

Specs

Size:

1/2" x 1/2"

Lead Free:

Yes

Connection Type:

Male Sweat

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
SKU: LF4515050
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy