Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 1/2" Expansion PEX Reducing Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 1/2" Expansion PEX Reducing Tee (Lead Free Brass)

Brand:
Everflow
SKU:
WPRT3411-NL
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" x 1/2" Expansion PEX Reducing Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom
$9.79 each
BOX UP & SAVE 10%
$220.25 box of 25
$8.81 each
In Stock
In Stock
Get 1 Mon, Jun 22
Size
3/4" x 1/2" x 1/2"
1/2"3/4"1"1/2" x 1/2" x 3/4"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"1" x 3/4" x 1"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF 61, NSF 14, NSF 372 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Specs

Size:

3/4" x 1/2" x 1/2"

PEX Size:

3/4"

1/2"

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Standards Met:

ASTM F877

ASTM F1960

NSF 61

NSF 14

NSF 372

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy