Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom
3/4" Expansion PEX Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom
$15.67 each
BOX UP & SAVE 10%
$352.75 box of 25
$14.11 each
In Stock
In Stock
Get 6 Fri, Jun 19
Order by today, receive Friday
Size
3/4"
3/4" x 3/4" x 1"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF 14, NSF 61, ASTM F877, NSF 372 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Note: Expansion PEX Tool is required. Expansion PEX Rings must be purchased separately.

Expansion PEX Brass Tees make diverting connections for PEX tubing in supply and return mains.

Specs

Size:

3/4"

PEX Size:

3/4"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

NSF 14

NSF 61

ASTM F877

NSF 372

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy