Apply to be a TradeMaster!
Main product image of Small Water Soluble Everflux (80ml)
Magnifying glass
Hover image to zoom
Small Water Soluble Everflux (80ml)
Magnifying glass
Hover image to zoom
$12.17 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
80 mL

Description

–
Features:
  • Perfect for use on both Gas and Potable water installations.
  • Water Soluble and Radiator Friendly.
  • Ideal for use with leaded or unleaded solder.
  • Contains a metallic compound that produces better stronger joints.
  • Non gritty formulation won’t stick the joints.
  • Contains a corrosion inhibitor to prevent joint corrosion.
  • Fast cleaning action.
  • Low odor formulation.
  • Meets all applicable worldwide standards.

Specs

–
Product Type:

Standard Flux

Application:

Plumbing

Volume:

80 mL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy