Apply to be a TradeMaster!
Main product image of 95/5 Lead Free Wire Solder 1 lb. Spool - (95% Tin - 5% Antimony)
Magnifying glass
Hover image to zoom

95/5 Lead Free Wire Solder 1 lb. Spool - (95% Tin - 5% Antimony)

Brand:
Harris
SKU:
331760
Rating:
(13)
Q&A:
(0)
95/5 Lead Free Wire Solder 1 lb. Spool - (95% Tin - 5% Antimony)
Magnifying glass
Hover image to zoom
$69.30 each
In Stock
In Stock
Get 127 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
95% Tin, 5% Antimony
Product Highlight: Volume
1 lb
Product Highlight: Lead Free
Yes

Description

–
95/5 Lead Free Wire Solder 1 lb. Spool - (95% Tin - 5% Antimony)

  • Lead-Free Tin-Antimony Solder
  • Narrow pasty range
  • Melting temperature: 455° F
  • Tensile strength: 5500 psi
  • ASTM B-32

Specs

–
Product Type:

Wire Solder

Solder

Material:

95% Tin

5% Antimony

Application:

Plumbing

Volume:

1 lb

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Application
Volume
Lead Free
CURRENT ITEM
Product Image of 95/5 Lead Free Wire Solder 1 lb. Spool - (95% Tin - 5% Antimony)
95/5 Lead Free Wire Solder 1 lb. Spool - (95% Tin - 5% Antimony)
SKU: 331760
(13)
Wire Solder
Solder
95% Tin
5% Antimony
Plumbing
1 lb
Yes
Wire Solder
Solder
5% Antimony
95% Tin
Plumbing
1 lb
Yes

You May Also Need

1/2" Copper 90° Elbow
SKU: 31272
Elkhart

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Great solder great price

Solder works well flows great
RDM
Little River Academy
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes--it worked fine.

all good, came on time
neil
ME
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this solder and don't have any leaks

Very good product
Pat
Bronx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It seems to be working fine
Rj
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great stuff..clean low melt point

Flows great , especially the the price ;)
Mr.Bill
Nutley NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper than competitors

This item is way cheaper than competitors and just the same if not better quality
Joe the plumber
Homestead Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

works well. Seems to melt quicker than the 97/3. I prefer the 97/3 but this is good also.
lj feth
ponca nebraska
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as any other, but it's a lot cheaper so that's a big+

Soldered about 4 lengths of copper using fittings and solder from Supply House Easy to order on website and sooner than expected delivery… Good site.
Ash
Valley stream NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for me

works for me
StuFine
Cincinnati, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will definitely buy this product again

Works great, solder flows well no issues or leaks just as good as the higher priced solder.
Old guy plumber
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy