Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

1/2" (2)
3/4" (1)
1" (1)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)
$25 to $30 (1)
$35 to $40 (1)

Expansion PEX Brass Ball Valves w/ Drain

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1" Cold Expansion PEX Full Port Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
$38.29 each
BOX UP & SAVE 5%
$218.28 box of 6
$36.38 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 1/2" Expansion PEX Full Port Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
$7.81 each
BOX UP & SAVE 8%
$72.00 box of 10
$7.20 each
In Stock
Get 191 by Tue, Nov 24
In Stock
Get 191 by Tue, Nov 24
Compare
Product Image of 3/4" Expansion PEX Full Port Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
$10.25 each
BOX UP & SAVE 6%
$96.40 box of 10
$9.64 each
In Stock
Get 56 by Wed, Nov 25
In Stock
Get 56 by Wed, Nov 25
Compare
Product Image of 1/2" Expansion PEX Straight Full Port Brass Ball Valve w/ Drain (Lead Free)
$27.10 each
In Stock
Get 21 by Tue, Nov 24
In Stock
Get 21 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Expansion PEX Brass Ball Valves w/ Drain

Expansion PEX Brass Ball Valves w/ Drain are lead free brass shutoff valves that connect to expansion PEX systems and include a drain. The listing features full port valves from Matco-Norca, Bluefin, and Dahl in sizes such as 1/2", 3/4", and 1". The Matco-Norca 3/4" and 1" models carry a 400 PSI (CWP) rating and are NSF 14/61 approved and cUPC approved. Matco-Norca lists blow-out proof stems and ASTM F1960 cold expansion fitting ends on those models. Several valves come with a drop ear elbow, while the Dahl 1/2" model is a straight style. Brass alloy and hard water suitability differ between models, so the right pick depends on the job. Choosing the correct valve matters because it has to match the tubing, the system pressure, and the water chemistry on the job.

Subcategories

  • Drop Ear Elbow Ball Valves with Waste Drain: Drop ear elbow ball valves combine a full port ball valve with a waste drain and a drop ear elbow. The Bluefin 1/2" and 3/4" models are listed to NSF 61 with a brass alloy of C46500. Matco-Norca offers the same style in 3/4" and 1" sizes. Installers building expansion PEX systems use them where a shutoff and drain are needed at the valve.
  • Cold Expansion PEX Ball Valves: Cold expansion PEX ball valves have ASTM F1960 cold expansion fitting ends for PEX-a tubing. The Matco-Norca 3/4" and 1" models are forged brass, full port, and rated at 400 PSI (CWP). Both sizes are NSF 14/61 approved and cUPC approved, with blow-out proof stems. Installers working with PEX-a tubing use them to add a shutoff with a waste drain and drop ear elbow.
  • Straight Full Port Ball Valves with Drain: Straight full port ball valves with drain use an expansion PEX by expansion PEX connection. The Dahl 1/2" model is brass, meets NSF/ANSI/CAN 61, and is described as dezincification-resistant and lead-free. Listed applications include water supply, hydronic heating, plumbing fixtures, irrigation, and potable water systems. Dahl notes it is for water applications only.

Buying Guide

Start with the tubing and fitting system. The valves in the listing are made for expansion PEX, and the Matco-Norca and Bluefin models list PEX-a tubing compatibility while the Dahl model lists PEX. Match the valve size to the tubing, such as 1/2", 3/4", or 1", and confirm full port when flow matters.

Next, check the water conditions. The Bluefin 1/2" and 3/4" models carry a note that they are susceptible to dezincification, do not hold a high DZR rating, and should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. The Dahl 1/2" model is described as dezincification-resistant. For hard water jobs, compare the alloy and the manufacturer notes before choosing.

When comparing Expansion PEX Brass Ball Valves w/ Drain, look at pressure and standards. The Matco-Norca 3/4" and 1" models list 400 PSI (CWP), ASTM F1960 cold expansion ends, NSF 14/61, and cUPC approval. The Bluefin models list NSF 61, and the Dahl model lists NSF/ANSI/CAN 61. Confirm that the listed standards meet local code and the project spec.

Finally, pick the body style. Several models include a drop ear elbow, while the straight Dahl model does not. Dahl states its valve is for water applications only, so confirm the fluid before ordering.

Frequently Asked Questions

Can I use expansion PEX brass ball valves w/ drain on hard water?

Expansion PEX brass ball valves w/ drain vary by alloy and by manufacturer notes. The Bluefin 1/2" and 3/4" models are noted as susceptible to dezincification and not for brass exposure to hard water, while the Dahl 1/2" model is described as dezincification-resistant. Check the product notes before choosing for a hard water job.

What pressure rating do expansion PEX brass ball valves w/ drain carry?

Pressure rating is listed by model on expansion PEX brass ball valves w/ drain. The Matco-Norca 3/4" and 1" valves are rated at 400 PSI (CWP). Check the listing for the rating on any other model.

What tubing works with expansion PEX brass ball valves w/ drain?

The Matco-Norca and Bluefin expansion PEX brass ball valves w/ drain list PEX-a tubing compatibility with expansion PEX fitting systems, and the Dahl 1/2" model lists PEX tubing with expansion PEX ends. Matco-Norca specifies ASTM F1960 cold expansion fitting ends. Confirm the tubing size matches the valve size.

Do expansion PEX brass ball valves w/ drain come in full port?

Yes, expansion PEX brass ball valves w/ drain include full port models. The Matco-Norca, Bluefin, and Dahl valves in the listing are all described as full port. Sizes include 1/2", 3/4", and 1".

Can the Dahl expansion PEX valve with drain be used for hydronic heating?

The Dahl 1/2" expansion PEX straight full port brass ball valve w/ drain lists water supply, hydronic heating, plumbing fixtures, irrigation, and potable water systems as applications. Dahl notes it is for water applications only. Confirm the fluid and system before installing.

Didn't find what you're looking for? 
Let us know
.