The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Cold Expansion PEX Full Port Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" Cold Expansion PEX Full Port Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)

SKU:
754PXCEDE05LF
Rating:
(0)
Q&A:
(0)
1" Cold Expansion PEX Full Port Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$39.65 each
BOX UP & SAVE 5%
$226.02 box of 6
$37.67 each
In Stock
In Stock
Get 1 Tomorrow, Aug 27
Order by 6PM, receive Tomorrow
Size
1"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX

Description

Features
  • Lead Free Forged Brass
  • Full Port
  • 400 PSI (CWP)
  • NSF 14/61 Approved
  • cUPC Approved
  • With Waste Drain & Drop Ear Elbow
  • ASTM F1960 (Cold Expansion Fitting Ends)
  • Blow-Out Proof Stems

Specs

Size:

1"

PEX Size:

1"

Tubing Compatibility:

PEX-a

Fitting System Compatibility:

Expansion PEX

Lead Free:

Yes

Material:

Brass

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy