Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Brand
–
Bluefin Filter (2)
Bluefin (2)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
Review Score
–
5 Filter (2)
(2)
Price Range
–
$5 to $10 Filter (2)
$5 to $10 (2)
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
Bluefin Expansion PEX Fittings
Expansion PEX x Copper Brass Ball Valves
Expansion PEX x Copper Brass Ball Valves
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
PPCBV050 Compare Checkbox
Compare
1/2" Expansion PEX x 1/2" Copper Brass Ball Valve (Lead Free)
SKU:
PPCBV050
Bluefin
SKU:
PPCBV050
Brand:
Bluefin
(2)
–
+
$7.53
each
BOX UP & SAVE 20%
–
+
$60.20 box of 10
$6.02
each
ADD TO CART
Add to List
In Stock
Get 195 by
Tue, Nov 24
Total Available: 1,366
In Stock
Get 195 by
Tue, Nov 24
Total Available: 1,366
Add to List
PPCBV075 Compare Checkbox
Compare
3/4" Expansion PEX x 3/4" Copper Brass Ball Valve (Lead Free)
SKU:
PPCBV075
Bluefin
SKU:
PPCBV075
Brand:
Bluefin
(2)
–
+
$8.22
each
BOX UP & SAVE 25%
–
+
$61.70 box of 10
$6.17
each
ADD TO CART
Add to List
In Stock
Get 428 by
Fri, Nov 27
Total Available: 620
In Stock
Get 428 by
Fri, Nov 27
Total Available: 620
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video