Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX x 3/4" Copper Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 3/4" Copper Brass Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PPCBV075
Rating:
(2)
Q&A:
(2)
3/4" Expansion PEX x 3/4" Copper Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$8.22 each
BOX UP & SAVE 25%
$61.70 box of 10
$6.17 each
In Stock
In Stock
Get 428 Fri, Nov 27
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Port Type
Standard Port
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


This product is a 3/4" Expansion PEX x 3/4" Copper Sweat Brass Ball Valve. This product is compatible with the ProPEX expander tool.

Specs

–
Application:

Plumbing

Heating

Size:

3/4"

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

Port Type:

Standard Port

Lead Free:

Yes

Body Pattern:

Straight

Brass Alloy:

C46500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Material
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Plumbing
Heating
3/4"
Brass
Expansion PEX
PEX-a
Heating
Plumbing
3/4"
Brass
Expansion PEX
PEX

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Kills two birds with one stone

Full port means of isolating PEX loops from a prefab manifold with 3/4" loops. This is just the ticket and well priced at that.
EP
California
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Transition Valve

I use these extensively when transitioning from copper tubing risers and runs to Propex and vice versa in some instances. Extremely convenient and negates the need to use adapters out of the valve. Excellent quality.
Roy
NY
9 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Are these full port?

Asked by Mark 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Mark, This is not considered full port.

Was this review helpful to you?

Q: Are these full port valves?

Asked by Mark 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it is not full port.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy