Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" Extension Nipple (Brass)
Magnifying glass
Hover image to zoom

3/4" x 1/2" Extension Nipple (Brass)

Brand:
FPPI
SKU:
08-571-00
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" Extension Nipple (Brass)
Magnifying glass
Hover image to zoom
$7.49 each
In Stock
In Stock
Get 173 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2", 1/2" IPS
Product Highlight: Material
Brass

Description

–
Designed to be used to correct sprinkler head elevation without removing or re-cutting sprinkler drop. Specifications
  • Takeout Length: 3/4"
  • Thread Size: 1/2" IPS

Specs

–
Product Type:

Nipple

Size:

3/4" x 1/2"

1/2" IPS

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" x Close Brass Nipple (Lead Free)
SKU: BRN050
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy