Apply to be a TradeMaster!
Main product image of 1" x 1/2" Extension Nipple (Brass)
Magnifying glass
Hover image to zoom

1" x 1/2" Extension Nipple (Brass)

Brand:
FPPI
SKU:
08-572-00
Rating:
(1)
Q&A:
(1)
1" x 1/2" Extension Nipple (Brass)
Magnifying glass
Hover image to zoom
$7.96 each
In Stock
In Stock
Get 443 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2", 1/2" IPS
Product Highlight: Material
Brass

Description

–
**Image may not represent actual product.**

Designed to be used to correct sprinkler head elevation without removing or re-cutting sprinkler drop.

Specifications
  • Takeout Length: 1"
  • Thread Size: 1/2" IPS

Specs

–
Product Type:

Nipple

Size:

1" x 1/2"

1/2" IPS

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" x 1-1/2" Brass Nipple (Lead Free)
SKU: BRN050-150
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Parts were perfect, and Fulfillment went great

Just what I expected. I needed some hard-to-find parts, but Supply House came through, and it worked great for us. Thank you!
Kowality
Indianapolis, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this fitting lead free

Asked by collie 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Collie, thanks for writing in. No this contains lead and is not for use in water systems intended for human consumption.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy