Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Diameter (Inches)
–

3" (1)
4" (4)
5" (1)
8" (1)
20" (1)

R-value
–

4.2 (1)
6 (2)

Features
–

Insulated (3)
Mylar Sleeve (1)
Non-Insulated (5)

Price Range
–

$70 to $80 (1)
$80 to $90 (1)
$90 to $100 (1)
$100 to $200 (4)
$200 to $300 (1)

Fab 4 Fabriflex Ducting

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 3" x 25 Ft. Fab 4 Fabriflex Duct (Non-Insulated)
$71.22 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 4" x 25 Ft. Fab 4 Fabriflex Duct (Non-Insulated)
$80.11 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" x 25 Ft. Fab 4-T Fabriflex Duct, R4.2 (Insulated)
$139.79 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 5" x 25 Ft. Fab 4 Fabriflex Duct (Non-Insulated)
$97.85 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" x 25 Ft. Fab 4 Fabriflex Duct (Non-Insulated)
$116.39 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 20" x 25 Ft. Fab 4 Fabriflex Duct (Non-Insulated)
$269.54 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" x 25 Ft. Fab 4-M Fabriflex Duct, R6 (Insulated)
$187.18 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 4" x 25 Ft. Fab 4-T Fabriflex Duct, R6 (Insulated)
$146.04 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Other Resources
Articles
More About Fab 4 Fabriflex Ducting

Fab 4 Fabriflex Ducting is a flexible fabric duct line built from heavy vinyl-coated fiberglass cloth mechanically locked to a corrosion-resistant galvanized steel helix, rated UL-181 Class 1 and ULC-S110 for high-pressure commercial and institutional HVAC distribution. The non-insulated Fab 4 handles ductwork runs where insulation isn't required, while the insulated Fab 4-M and Fab 4-T variants wrap that same fiberglass cloth core in thick fiberglass insulation, differing mainly in their outer vapor barrier: a mylar sleeve on the 4-M versus a flame-retardant polyethylene barrier on the 4-T. SupplyHouse carries the line in diameters from 4 inch up to 20 inch, with insulated versions available in R4.2 and R6 ratings depending on size. Impact-resistant, puncture-resistant fabric combined with the UL-181 Class 1 and ULC-S110 ratings makes the line suited to high-pressure air distribution networks in commercial and institutional buildings rather than lightweight residential duct runs.

Subcategories

  • Fab 4 (Non-Insulated): Fab 4 is the non-insulated version of the line, built from heavy vinyl-coated fiberglass cloth mechanically locked to a corrosion-resistant galvanized steel helix. Rated UL-181 Class 1 and ULC-S110, the duct handles high-pressure air distribution without adding insulation, which suits runs that pass through already-conditioned space. Contractors reach for this version when a duct run needs the same puncture resistance as the insulated variants but doesn't need to hold a thermal rating.
  • Fab 4-M (Insulated, Mylar Barrier): Fab 4-M wraps the same fiberglass cloth and steel helix core in thick fiberglass insulation, finished with an outer mylar sleeve as the vapor barrier. SupplyHouse carries the 4-M in insulated ratings including R4.2 and R6 depending on diameter, with sizes running from 4 inch up to 20 inch. Installers pick this version for commercial and institutional runs through unconditioned space, such as a plenum above a drop ceiling, where the duct needs to hold both its pressure rating and a thermal barrier.
  • Fab 4-T (Insulated, Polyethylene Barrier): Fab 4-T uses the same insulated core as the 4-M but swaps the mylar sleeve for a flame-retardant, non-toxic polyethylene vapor barrier. Rated UL-181 Class 1, the duct suits the same high-pressure commercial and institutional applications as the 4-M. Specifiers choose between the two mainly based on which vapor barrier material a project's mechanical spec or local code calls out by name.

Buying Guide

Start with whether the run passes through conditioned or unconditioned space. A duct run inside already-conditioned space, such as within a finished mechanical room, works fine with the non-insulated Fab 4, since the surrounding air temperature won't pull heat through the duct wall. A run through unconditioned space, like an attic, crawlspace, or plenum above a drop ceiling, needs an insulated version instead, since an uninsulated duct in that environment loses conditioned air temperature to the surrounding space and drives up energy use.

Vapor barrier material decides the choice between the two insulated variants. Fab 4 Fabriflex Ducting in the 4-M configuration uses a mylar outer sleeve, while the 4-T configuration uses a flame-retardant polyethylene barrier instead. Both perform the same job of containing the fiberglass insulation and blocking moisture, so the decision usually comes down to what a project's mechanical specification calls out by name or what a local inspector expects to see on a commercial job.

Diameter and R-value round out the order. Sizes run from 4 inch up to 20 inch, and insulated versions come in ratings including R4.2 and R6 depending on the diameter selected, so confirming the exact size and R-value against the mechanical drawings before ordering avoids a mismatch between the duct and the diffuser or plenum connection it needs to mate with on install day.

Frequently Asked Questions

What's the difference between Fab 4, Fab 4-M, and Fab 4-T ducting?

Fab 4 is the non-insulated version, built from vinyl-coated fiberglass cloth mechanically locked to a galvanized steel helix. Fab 4-M and Fab 4-T both add fiberglass insulation to that same core, but the 4-M uses a mylar outer sleeve as its vapor barrier while the 4-T uses a flame-retardant polyethylene barrier instead. All three carry a UL-181 Class 1 rating for high-pressure duct applications.

What R-values are available on the insulated Fabriflex duct?

Insulated Fab 4-M duct is available in R4.2 and R6 ratings depending on the diameter selected. The R-value matters most on runs through unconditioned space like an attic or a plenum above a drop ceiling, where an uninsulated duct would lose conditioned air temperature to the surrounding area. Confirming the R-value against the mechanical drawings before ordering keeps the duct matched to the job's thermal requirements.

What sizes does Fab 4 Fabriflex ducting come in?

Fab 4 Fabriflex ducting is available in diameters from 4 inch up to 20 inch. Matching the diameter to the diffuser or plenum connection on the drawings avoids a mismatch on install day. Both the insulated and non-insulated versions share the same diameter range.

What standards does Fab 4 Fabriflex ducting meet?

Fab 4 and Fab 4-M are rated UL-181 Class 1 and ULC-S110, and Fab 4-T carries a UL-181 Class 1 rating as well. The ratings cover high-pressure air distribution networks in commercial and institutional buildings. Checking a local code requirement against the specific rating needed on a job keeps the duct selection compliant before installation.

Does Fab 4 ducting need insulation on every run?

Non-insulated Fab 4 duct works fine on runs that stay within already-conditioned space, since the surrounding air temperature won't pull heat through the duct wall. A run through unconditioned space, like an attic or crawlspace, needs the insulated Fab 4-M or Fab 4-T instead to avoid losing conditioned air temperature along the run. Checking where the duct route passes before ordering determines which version a job actually needs.

Didn't find what you're looking for? 
Let us know
.