Apply to be a TradeMaster!
Main product image of 3/4" FIP Corrugated GEN-U-Flex Water Heater Connector, 3/4" OD (24" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Corrugated GEN-U-Flex Water Heater Connector, 3/4" OD (24" Length)

SKU:
GFF030424
Rating:
(1)
Q&A:
(0)
3/4" FIP Corrugated GEN-U-Flex Water Heater Connector, 3/4" OD (24" Length)
Magnifying glass
Hover image to zoom
$11.62 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
24"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
24" Length

Description

–
3/4" Outer Diameter Stainless Steel Flex with 3/4" Female Iron Pipe x 3/4" Female Iron Pipe x 24"

Product Features:
  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
  • Available with many connection types and sizes

Specs

–
Length:

24"

Connection Type:

FIP x FIP

Size:

3/4"

Type:

Corrugated

Material:

Stainless Steel

Length (Inches):

24"

Working Pressure (PSI):

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good product

Falcon makes a great connector
Nick
San Carlos, Calif
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy