Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX x 3/4" FIP Corrugated Water Heater Adapter (18" Length)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 3/4" FIP Corrugated Water Heater Adapter (18" Length)

SKU:
UPEXFXP18
Rating:
(0)
Q&A:
(0)
3/4" Expansion PEX x 3/4" FIP Corrugated Water Heater Adapter (18" Length)
Magnifying glass
Hover image to zoom
$12.95 each
In Stock
In Stock
Get 62 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
18"
Product Highlight: Connection Type
Expansion PEX x FIP Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Tubing Compatibility
PEX

Description

–
3/4" Inner Diameter Stainless Steel Flex with 3/4" Female Iron Pipe x 3/4" Expansion PEX x 18"

Product Features:
  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
  • Available with many connection types and sizes

Specs

–
Length:

18"

Connection Type:

Expansion PEX x FIP

Application:

Plumbing

Heating

Size:

3/4"

PEX Size:

3/4"

Material:

Stainless Steel

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Length (Inches):

18"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy