Apply to be a TradeMaster!
Main product image of 2SHE Series 10" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom

2SHE Series 10" Shutter Mount Exhaust Fan

Brand:
Fantech
SKU:
2SHE1021
Rating:
(14)
Q&A:
(5)
2SHE Series 10" Shutter Mount Exhaust Fan
Magnifying glass
Hover image to zoom
$215.05 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.4 Amps
Product Highlight: Voltage
120v

Description

–
Shutter mounted exhaust fans are widely used for ventilating warehouses, stores, factories, workshops, greenhouses and farm buildings. Shutter frames with prepunched mounting holes allow for easy installation.

Features:
  • All ventilators are UL 705 Standards listed
  • 7" to 24" diameter aluminum blade propellers; 30" and 36" diameter galvanized steel blade propellers; 7" to 24" diameter are speed controllable
  • Heavy duty guards have gray polyester coating to resist corrosion
  • OSHA compliant guards
  • Totally enclosed motors
  • Speed controllable
  • Shipped ready to install

Specs

–
Product Type:

Fan

Fan Diameter:

10"

Horse Power:

1/30

Amperage:

1.4

Phase:

1

Voltage:

120v

Blade Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.29 out of 14 reviews
85% would recommend this product
4.29
out of 14 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
29%
3 star
7%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Works just as expected

Using fan to vent a garage, does the job just as expected. Only thing was that I am glad I didn't rely on the dimensions from website. The Website states that the "C" dimension is 10-1/2" but the fan was actually 10-1/8". Two of the slotted mounting holes were misaligned slightly, no big deal. I'd use again and recommend to anyone.
VS

Most Liked Negative Review

Good quality fan shutters. Electric leads are too short.

Great strong fan. The shutters work well. Designed for easy install. One huge flaw: The electric leads are not long enough to reach a box near the fan. The ones on my unit do not even extend beyond the body of the fan itself. This means I have wire nuts floating in the air, which is a code no-no. The manufacturer should really ship this with another 12 to 24 inches of lead on the motor.
Showing 1-10 of 14 reviews

I would NOT buy again

Not worth the money. Louvers allow bugs and bees free access to the inside of building.
Ben Disappointed
Western New York- not the jungle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Size is exactly as described. Shipped perfectly. Great

Attic vent
Bob
Nutley nj
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

Work perfect for my garage no complaints
Jeh3728
Lincolnton north Carolina
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product.

I had to hard wire it to my power source. It work great for what I wanted it to do.
Gen
NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOW is all I could say

I live in Palm Springs California and needed a venting system to install in attach garage to that would take out heat (Triple digits) during the summer Wanted a DIY install and much to my surprise was even easer than expected Not stucco worked needed after cut out due to design After install dropped temp in garage from 110 to 80 if kept running all the time during day but I also purchased a thermostat which regulated temp and time run keeping electrical cost down
KACO VISION
Palm Springs California
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality fan shutters. Electric leads are too short.

Great strong fan. The shutters work well. Designed for easy install. One huge flaw: The electric leads are not long enough to reach a box near the fan. The ones on my unit do not even extend beyond the body of the fan itself. This means I have wire nuts floating in the air, which is a code no-no. The manufacturer should really ship this with another 12 to 24 inches of lead on the motor.
Joe
San Jose, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product matches description

This is my second fan, the first one has been very reliable and maintenance free
Jim the plumber
Santa Fe nm
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great in my garage
Brent
Pasco Washington
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product

exhaust fan for 500 cubic greenhouse works as intended great value, great packaging. arrived quickly.
thumbs
oak harbor. wa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice fan

Very smooth operation. Wish it had variable speed but otherwise really nice
Yeti
Sebastopol
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: where is this fan made?

Asked by ponylady 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Fantech fans are made in Lenexa, KS.

Was this review helpful to you?

Q: can this be used in an attic gable to vent a small attic space

Asked by Glenn 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the shutter mount exhaust fan can be installed in an attic gable for ventilation.

Was this review helpful to you?

Q: what would be the rough opening for this wall mounted unit

Asked by john 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

requires a 10.5" opening size.

Was this review helpful to you?

Q: Does this fan come with a 3 prong outlet cord?

Asked by Bk 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not, it would need to be hardwired.

Was this review helpful to you?

Q: what is the CFM?

Asked by john 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the manufacturer spec sheet found here on our site : http://s3.pexsupply.com/product_files/2SHE1021-SHE-submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy