Apply to be a TradeMaster!
Main product image of Matrix 6", 2-in-1 Vent Hood
Magnifying glass
Hover image to zoom

Matrix 6", 2-in-1 Vent Hood

Brand:
Fantech
SKU:
413640
Rating:
(1)
Q&A:
(0)
Matrix 6", 2-in-1 Vent Hood
Magnifying glass
Hover image to zoom
$129.71 each
In Stock
In Stock
Get 12 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Galvanized Steel

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Designed for maximum airflow
  • Energy efficient airtight construction
  • Weighted damper prevents back-draft
  • Vent can be used to vent 4” bathroom fans


**Compatible with HRV/ERV appliances up to 150 CFM

Specs

–
Product Type:

Vent

Size:

6"

Material:

Galvanized Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cumbersome install

Intalled with 150 cfm erv unit through cement board siding. Concept is good however when hooking insulated flex R8 we had to remove insulation at connections due to spacing. Im still not sure how water is prevented from entering exhaust, i'm pretty sure this won't be a issue. I't was nice marking out 1 hole instead of 2. Procede with caution with this product.
Clj79
Greenville SC
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy