Apply to be a TradeMaster!
Main product image of AEV Series Air Exchanger Ventilator, 5" Side Ports (80 CFM)
Magnifying glass
Hover image to zoom

AEV Series Air Exchanger Ventilator, 5" Side Ports (80 CFM)

Brand:
Fantech
SKU:
AEV80
Rating:
(11)
Q&A:
(0)
AEV Series Air Exchanger Ventilator, 5" Side Ports (80 CFM)
Magnifying glass
Hover image to zoom
$537.08 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5"
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.7 Amps
Product Highlight: Wattage
84 Watts
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Length
17-1/8"

Description

–

Note: This part does not include a heat recovery system which is necessary for certain ventilation uses.


An Air Exchanger Ventilator (AEV) is designed to provide fresh air into a building while exhausting an equal amount of stale air. During the winter months, the incoming cold fresh air is warmed by mixing it with return air before it is supplied to the home. During summer months when the indoor space is air conditioned, the AEV will help in cooling the incoming fresh air with the stale air that is being exhausted.


Fantech AEV's are designed to run continuous or on intermittent, giving the homeowner complete control over their air quality. Continuous low speed ventilation is recommended, which will help eliminate carbon dioxide, VOCs and other gases as well as freshen up the home. Intermittent high speed ventilation can be obtained through a variety of optional remote controls.


Features:

  • 80 cfm air exchanger
  • Powder coated 22 gauge galvanized steel cabinet
  • Insulated with 1" polystyrene foam to prevent condensation
  • MERV8 Washable synthetic filter
  • MERV13 filter (optional)
  • External 3 position switch (Low/Standby/Medium)
  • Dehumidistat MDEH1 included
  • 3' plug-in power cord w/ 3-prong plug
  • 5" supply and exhaust collars for ducting

Specs

–
Duct Size:

5"

Voltage:

120v

Amperage:

0.7

Hertz:

60

Wattage:

84

Air Flow Capacity (CFM):

80

Length:

17-1/8"

Width (Inches):

12-1/2"

Height (Inches):

14"

Weight (lbs):

25 lbs

Warranty:

7 Year Limited (Motor)

5 Year Limited (Electrical Components)

You May Also Need

CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 5" Duct
SKU: CG5
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.73 out of 11 reviews
100% would recommend this product
4.73
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great Product works well

Installed this in a 900 square foot garage where I keep some vintage cars. Garage use to fill up with old car fumes so I install this system. Easy to install. Was a little concern because unit was just basically a box with a fan in it, but to my surprise when I returned after installing it I notice that the air is much fresher. Also I notice that the humidity and temperature never really changed even when it was cold or raining outside. Kept the garage at a comfortable fresh smell. Better to work in the garage when weather won't let me open the doors.
VS

Most Liked Negative Review

This one does not have heat recovery!

I read a bunch of descriptions and found this product in the middle of all the reading. It was the best priced. In the description there was one sentence that said "mixes stale air with fresh air to pre warm the fresh air" (I paraphrased there, not an actual quote) since all the others had heat recovery, I saw this as a typo. My bad. When the box showed up at my house it clearly says "W/O HEAT RECOVERY" on the printed label. I returned it because I needed heat recovery. In my opinion the advertisement and reading did not make it obvious that heat recovery was absent from this model. So I can't review the product. But I'm trying to save someone else the return shipping cost if they think they're buying an air changer with heat recovery, this one does not have it. Customer service was fast and easy to deal with once I found out my mistake!
Showing 1-10 of 11 reviews

I would buy this product again due to very good pricing.

I use this unit as an axially piece of equipment to enhance HVAC climate control of humify and heat recovery.
CWS
Killeen, TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the AEV that we always reconmend to our customers.

Has a great energy recovery percentage, works great and easy to install.
Cws Services
Killeen TX
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this model repeatly.

Easy to install & functions well.
CWS
Killeen TX 76542
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price.

Easy install, works great, I have bought at least 10 of these and all have worked great.
CWS Services
Killeen TX
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great unit, simple to install and works very well with the air-handler.
CWS Services
Killeen TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

We bought this to lower the radon in a small office. I hooked it up to the A/C system it is doing everything we hoped.
Sammy B.
Athens Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Affordable
Adair
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value,

Easy to install, multi mounting angles is a plus, and great price.
CWS Services
Killeen, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This one does not have heat recovery!

I read a bunch of descriptions and found this product in the middle of all the reading. It was the best priced. In the description there was one sentence that said "mixes stale air with fresh air to pre warm the fresh air" (I paraphrased there, not an actual quote) since all the others had heat recovery, I saw this as a typo. My bad. When the box showed up at my house it clearly says "W/O HEAT RECOVERY" on the printed label. I returned it because I needed heat recovery. In my opinion the advertisement and reading did not make it obvious that heat recovery was absent from this model. So I can't review the product. But I'm trying to save someone else the return shipping cost if they think they're buying an air changer with heat recovery, this one does not have it. Customer service was fast and easy to deal with once I found out my mistake!
Remington
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

worked great
steve
gwinn mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy