Apply to be a TradeMaster!
Main product image of FKD 18XL Round Inline Mixed Flow Centrifugal Fan, 18" Duct, 230-460V (5,463 CFM)
Magnifying glass
Hover image to zoom

FKD 18XL Round Inline Mixed Flow Centrifugal Fan, 18" Duct, 230-460V (5,463 CFM)

Brand:
Fantech
SKU:
498349
Rating:
(0)
Q&A:
(0)
FKD 18XL Round Inline Mixed Flow Centrifugal Fan, 18" Duct, 230-460V (5,463 CFM)
Magnifying glass
Hover image to zoom
498349 has been discontinued
Discontinued October 1, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
FKD Series Round Inline Mixed Flow Centrifugal Fan, 18" Duct (6,212 CFM)
Brand:
Fantech
SKU:FKD18XL
(0)
Backorder
Backorder
Get it Fri, Jul 17 - Tue, Aug 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
5463 CFM
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Duct Size
18"
Product Highlight: Voltage
230/460v

Description

Note: Image depicted is a stock photo.

Fantech's direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, commercial bathrooms, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhausts.

Features:
  • Galvanized steel housing
  • Built-in thermal overload protection with automatic reset
  • Simplified lever-action, quick wiring terminals
  • Mixed flow impeller enabling high static pressure
  • Suitable for airstream temperatures up to 140°F
  • Comes with fan brackets for quick and easy installation
  • UL, CSA, HVI, and AMCA Air & Sound certified
  • Limited five-year warranty

Specs

Duct Size:

18"

Voltage:

230/460v

Air Flow Capacity (CFM):

5463

Housing Material:

Galvanized Steel

0" Ps:

5463 CFM

0.5" Ps:

5034 CFM

0.75" Ps:

4806 CFM

1.0" Ps:

4569 CFM

1.5" Ps:

4061 CFM

2.0" Ps:

3400 CFM

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM