Apply to be a TradeMaster!
Main product image of 5ADE Series 16" Direct Drive Axial Exhaust Roof Fan
Magnifying glass
Hover image to zoom
5ADE Series 16" Direct Drive Axial Exhaust Roof Fan
Magnifying glass
Hover image to zoom
$1,372.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 76.24 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: RPM
1730 RPM
Product Highlight: Voltage
120v

Description

–
Direct-drive axial roof ventilators are designed for use in applications requiring the steady exhaust of air under low to moderate static pressures. All models are manufactured from durable spun aluminum; venturi, inlet and supports are galvanized. Blades are made from stamped aluminum. Ventilators are wall mountable.

Features:
  • Designed for steady exhaust or supply air applications under low to moderate static pressures
  • 10", 12", 14" and 16" models are wall mountable
  • Fully rolled windband for added strength and stability
  • Spun aluminum hood construction
  • Galvanized venturi, inlet and supports
  • Maximum operating inlet temperature up to 140°F
  • All units require single-phase power
  • Fixed mounting curbs and dampers are available separately
  • Most units are speed controllable
  • Junction box mounted in motor compartment
  • Built-in bird screen to protect discharge and ensure safe operation
  • All ventilators are UL 705 Standard listed
  • Recommended wall opening - 21-1/2" x 21-1/2"

Specs

–
Product Type:

Fan

Fan Diameter:

16"

Horse Power:

3/4

Enclosure Type:

Open Drip Proof

RPM:

1730

Voltage:

120v

Phase:

1

Motor:

Direct Drive

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy