Apply to be a TradeMaster!
Main product image of BDD Belt-Drive Downblast Ventilator, 1/2 HP, 115/230V 13" Roof Mount
Magnifying glass
Hover image to zoom

BDD Belt-Drive Downblast Ventilator, 1/2 HP, 115/230V 13" Roof Mount

Brand:
Fantech
SKU:
5BDD13DB-A
Rating:
(0)
Q&A:
(1)
BDD Belt-Drive Downblast Ventilator, 1/2 HP, 115/230V 13" Roof Mount
Magnifying glass
Hover image to zoom
$1,668.70 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1925 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
13"
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1397 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
Belt-drive downblast ventilators are designed for roof mounted exhaust of commercial and industrial buildings.

Features and Specifications:
  • Downblast discharge design exhausts foul air from industrial and commercial buildings
  • Roof mount units only
  • Models 5BDD13 & 5BDD49 available with hazardous location configuration
  • Durable spun aluminum construction with steel support braces
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Inlet temperatures up to 170°F
  • Built-in bird screen to protect discharge and ensure safe, obstruction-free operation
  • Motor and wheel are easily detachable without removing ventilator from curb
  • Uni-Mount motor structure
  • Junction box mounted in motor compartment
  • Windband rolled bead for added strength
  • Welded curb cap corners eliminate water entry into ducts or building.
  • Permanently lubricated ball bearings
  • Regreaseable, pillow-block bearings factory installed on models 5BDD30 & 5BDD49
  • Ball bearing motors and variable pitch drives are packed separately when ordered with ventilators
  • 13" diameter and larger are available in explosion-proof construction with hazardous location motors (only available in 1/2 HP motors and larger)

Specs

–
Size:

13"

Voltage:

115/230V

RPM:

1397

Air Flow Capacity (CFM):

1925

Horse Power:

1/2

Warranty:

1 Year

Housing Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Small Hinge Kit for 10" - 20" Fan
SKU: 5ACC00HK
Fantech

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How tall is the fan? And what's the curb size?

Asked by skullbones 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Dimensional specs can be found here on our site : http://s3.pexsupply.com/product_files/BDD%20-%205BDD13DB-A%20-%20Product%20Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy