Apply to be a TradeMaster!
Main product image of Roof Mount Damper (15" x 15")
Magnifying glass
Hover image to zoom
Roof Mount Damper (15" x 15")
Magnifying glass
Hover image to zoom
$66.74 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel

Description

–
Manufactured from 19-gauge galvanized steel frame 2" deep with 1" flange. For quiet operation aluminum blades have felted edges. Pre-punched conduit hole knock-out. Class 1.

Features:
  • Outside Flange opening: 15" x 15"
  • Recommended roof opening: 15-1/2" x 15-1/2"
  • Blades open when ventilator comes on, close when airflow stops
  • Galvanized 19-gauge, 2" deep steel frame with 1" flange
  • Aluminum blades have felted edges for quiet operation

Specs

–
Product Type:

Damper

Fan Size (Inches):

12"

13"

Flange Size:

1"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy