Apply to be a TradeMaster!
Main product image of Multi Mount 120V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom

Multi Mount 120V (Primary) 24V (Secondary) 40VA Transformer

Brand:
Packard
SKU:
PM12440
Rating:
(13)
Q&A:
(0)
Multi Mount 120V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom
$25.37 each
In Stock
In Stock
Get 210 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Multi

Description

–
Packard PM12440 Multi Mount 120V to 24V 40VA Transformer

The Packard PM12440 is a Class 2 transformer that converts standard 120V primary power to 24V secondary output with a 40VA rating. This multi-mount unit is built to replace equal or lower VA rated transformers across a wide range of HVAC systems, providing the reliable 24-volt control power needed for thermostats, zone controls, and heating equipment. With its included 4-1/4" x 4-1/4" mounting plate and 1/2" conduit hub for electrical knockout mounting, this transformer adapts to virtually any installation scenario. It ships with wire lead connections ready for direct integration into existing control circuits.


Key Features & Benefits
  • Multi-Mount Design: Includes a 4-1/4" x 4-1/4" mounting plate and 1/2" conduit hub for electrical knockout mounting, giving you installation flexibility whether you're working with a furnace cabinet, junction box, or wall-mounted panel. This versatility means one transformer can handle multiple job site scenarios without requiring separate inventory.

  • 120V Primary to 24V Secondary: Steps down standard line voltage to the 24-volt control voltage used by most residential and light commercial HVAC controls. This precise conversion ensures compatible, stable power for thermostats and zone control boards.

  • 40VA Power Rating: Delivers 40 volt-amperes of power capacity, sufficient for typical single-zone thermostat and control circuits. This rating supports the power draw of digital thermostats, relays, and zone dampers without overloading.

  • Class 2 Transformer Classification: Meets Class 2 electrical safety standards, limiting output current and power to levels that reduce fire and shock hazards. This classification simplifies installation by allowing the use of thermostat wire without conduit in many jurisdictions.

  • Wire Lead Connection: Features direct wire leads on both primary and secondary sides for straightforward field wiring. You can splice, terminate to screw terminals, or connect directly to existing control wiring without adapters.

  • Broad OEM Compatibility: Packard PM12440 directly replaces models from Lennox (13N4801), Jard (4011M), Mars (50213, 50302), Robertshaw (620-403), White-Rodgers (90-4011M, 90T40M1), Honeywell (AT140A1000, AT140C1022, AT72D1683), Global (GT4011M), Supco (SXT112), Interstate Electric (T100E), Armstrong (TPF124-40), and Trane (TRR1004). This cross-reference capability lets you consolidate stock and reduce callbacks when the original part number is unavailable.

Compatibility & Requirements

This transformer is designed to replace any transformer with an equal or lower VA rating across residential and light commercial HVAC systems. It works with standard 120V AC line voltage on the primary side and outputs 24V AC on the secondary side for control circuits. The multi-mount configuration adapts to plate mounting, conduit knockout mounting, or direct fastening, fitting applications from furnaces and boilers to zone control panels and air handlers. The Class 2 rating makes it compatible with low-voltage thermostat wiring installations.


Installation & Care

Mount the transformer using the included 4-1/4" x 4-1/4" mounting plate on any suitable surface, or install directly through a 1/2" electrical knockout using the integrated conduit hub. Connect 120V line voltage to the primary leads and run 24V control wiring from the secondary leads to your thermostat or control board. The wire lead design allows for splicing or terminal connections depending on your specific panel configuration. No ongoing maintenance is required beyond standard electrical system inspections.


Frequently Asked Questions

Q: What does a 40VA transformer mean?

A: VA stands for volt-amperes, the measure of apparent power the transformer can deliver. A 40VA rating means this transformer can supply up to 40 volt-amperes of power to the 24-volt control circuit, which is sufficient for most single-zone residential thermostat and relay applications. This capacity handles the draw of digital thermostats, zone dampers, and typical HVAC control boards without overloading.


Q: Will this Packard transformer replace my Honeywell AT140A1000?

A: Yes, the Packard PM12440 directly replaces the Honeywell AT140A1000. It also replaces Honeywell AT140C1022 and AT72D1683, along with models from Lennox, Mars, White-Rodgers, Robertshaw, and other manufacturers listed in the cross-reference. Packard transformers replace any model with an equal or lower VA rating, so the 40VA PM12440 fits wherever a 40VA or smaller transformer was originally installed.

Specs

–
Mount:

Multi

Voltage (Secondary):

24v

VA Rating:

40

Type:

Class 2 Transformers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
Voltage (Secondary)
Multi
24v

You May Also Need

Product Reviews

4.69 out of 13 reviews
92% would recommend this product
4.69
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good product

The flange that holds the transformer to my furnace didn't fit on any of them. It was too big for one spot and too small for the other but still was able to screw it on on 1 end and install. Works great and had my furnaces running again after a lightning strike nearby knocked the transformers out. Good solid build with metal casing.
VS

Most Liked Negative Review

Not to sure it will last

The price was good and the tripe was attachment was right, but based on the way the secondary wires enter the transformer I vin not recommend. The secondary wires look and feel like they attach to the coil and are not secured otherwise. This will not end well.
Showing 1-10 of 13 reviews

Essential for using the Argo isolation relay board

When adapting to use smart thermostats, many dated boilers and furnaces are not equiped to delive static power to such thermostats. Getting this 40VA transfomer along with the Argo isolation relay board puts any system in position to mulitple smart thermostats (three per board). This has convenient punch-out mount for its 120V primary so I attached it to juction box on my boiler.
dbjrockport
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought several of these Good product

Quick delivery, good smart staff
Electrical Contractor
Tahoe
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great

Excellent quality part for a good price. Capable of multiple mounting options. Fit my application well and worked great
CD
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

24 volt transformers

Needed to replace these because one did not work and the other two were beginning to fail.
Kevin
Wyoming, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

Perfect replacement in a 60-year-old lighting system. Prompt delivery.
none
Salt Lake City, UT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Exactly what needed for my boiler and radiant heat.
Badjer
Pocono Lake PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality part

very fast delivery. excellent product description on the website
Mr. T
coralville Ia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

C-wire thermostat for wifi thermostat

Connected into the oil burner circuit. Was a bit concerned that the item showed damage as if it had been dropped, but works fine. I like that it is attached through a junction box knock out and is more permanently installed than some plug in transformers that do the same job.
dick
westchester county, ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

The flange that holds the transformer to my furnace didn't fit on any of them. It was too big for one spot and too small for the other but still was able to screw it on on 1 end and install. Works great and had my furnaces running again after a lightning strike nearby knocked the transformers out. Good solid build with metal casing.
Jay
illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not to sure it will last

The price was good and the tripe was attachment was right, but based on the way the secondary wires enter the transformer I vin not recommend. The secondary wires look and feel like they attach to the coil and are not secured otherwise. This will not end well.
Andrew
Si nyc
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy