Shop Resideo Sale
Main product image of 4" Dryer Exhaust Duct Power Ventilator, 83 W, 0.73 A (120V)
Magnifying glass
Hover image to zoom

4" Dryer Exhaust Duct Power Ventilator, 83 W, 0.73 A (120V)

Brand:
Fantech
SKU:
DEDPV705
Rating:
(5)
Q&A:
(0)
4" Dryer Exhaust Duct Power Ventilator, 83 W, 0.73 A (120V)
Magnifying glass
Hover image to zoom
$541.43 each
In Stock
In Stock
Get 35 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Length (Inches)
15" Length
Product Highlight: Width (Inches)
12" Width
Product Highlight: Height (Inches)
16" Height
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
0.73 Amps

Description

–

DEDPV 705 is a dryer exhaust duct power ventilator. It helps your dryer run more efficiently by assisting the dryer in overcoming pressure losses caused by long or restricting exhaust duct designs, or effects of high altitudes; higher exhaust rate means faster dry time. The product complies with the UL standard related to dryer exhaust (UL 705) and is suitable for gas and electric clothes dryers.

The DEDPV-705 may be added to the dryer exhaust duct system when the equivalent duct length is between 25 feet and 125 feet. Each 90 degree elbow is equivalent to 5 feet of duct and each 45 degree elbow is equivalent to 2.5 feet.

The DEDPV-705 is a cord connected product that features a pressure switch to automatically sense when the dryer is on. A wall-mounted indicator panel with a 50 ft cable is provided to indicate proper operation of the exhaust fan. In the event of a problem, the LED light will inform the homeowner of the nature of the problem. Four mounting clamps and two cleanouts that come with the product ease installation of the fan on the ductwork. An integrated thermal fuse is built into the DEDPV-705 as a safety device and will de-energize the fan in the event of abnormal exhaust temperatures.

Performance certified by HVI; safety certified by UL to the DEDPV supplement of UL705; suitable for use with gas and electric clothes dryers.



Some helpful tips to take into account while installing the dryer exhaust fan DEDPV 705:
  • Avoid using rigid PVC pipes or flexible ducts. Use only steel or aluminum ducts rated for dryer use. These ducts have smooth walls, so lint is less likely to build up.
  • If you are running your dryer duct through an unconditioned space, make sure you wrap it in insulation. If the duct stays warm, it will be less likely to form condensation and collect lint.
  • To avoid clogging lint over the exhaust fan impeller, install a secondary lint trap DBLT 4W. It filters the air, catches the lint and protects the fan and ductwork. The less lint accumulation, the better your dryer performs.


Features:
  • Dryer exhaust duct power ventilator
  • Certified by UL (Underwriters Laboratories) to the DEDPV requirements of UL705
  • Temperature thermal fuse shuts down the fan in case of fire
  • UL-Listed for use with Gas and Electric clothes dryers
  • Maintains 1,200FPM velocity: lint doesn't drop into the duct
  • Duct runs up to 125 linear feet
  • Metal housing
  • Pressure switch, 5ft power cord, indicator panel

Specs

–
Product Type:

Ventilation System

Duct Size:

4"

Weight (lbs):

10 lbs

Length (Inches):

15"

Width (Inches):

12"

Height (Inches):

16"

Warranty:

5 Year

Amperage:

0.73

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

DBLT4W Lint Trap for Dryer Booster, 4" Duct
SKU: DBLT4W
Fantech

6 Replacement Parts

Mounting Bracket for FG4 & FG6
SKU: 2508
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy again.

Works just like it should. Great price!
Ralph
Gainesville Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When you need a UL compliant DBF, this is the ticket!

> BLUF: Highly recommended when a UL705 compliant Dryer Vent Booster fan is required for those longer installations! > The DEDPV-705 replaced a 23 year old Fantech DBF110 on the 35-40' dryer exhaust run. > This unit was simple to install as all parts needed were provided! > Four x 4" pipe wide clamps were also included which will make removing, servicing and reinstalling this unit for future vent cleanings a breeze! > Installing the remote indicator is a requirement for proper maintenance and service in the laundry room. Honestly, that was the hardest part of the job due to the drilling and fishing the cable. Plenty of cable provided and the connection was simple. > The DEDPV705 works as designed. We noticed an immediate change in both the volume and velocity of the dryer exhaust. Kudos to Fantech! < EOF>
G.
NC
3 years ago
Was this review helpful to you?

It works like a charm

It is a great addition to my dryer. I like the panel feature very much. Grat customer service!
Manny
Humble, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Greatly reduced drying time

This is my second purchase. I bought the same model in 2015. 7 years seems like a reasonable lifespan. The booster fan will definitely resolve extended drying times if you have a long duct run. Seems a little silly that they increased the size of the indicator so you have to use a double gang box and plate just so that they can fit more warning verbage on it, but I would still definitely buy this again.
JJP
Monrovia, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Overall a great experience

Had issue with a fan not working correct when installed, they sent me another and it worked great! in less then a week.. good service
ACE Air
utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy