Apply to be a TradeMaster!
Main product image of Electronic Multifunction Dehumidistat
Magnifying glass
Hover image to zoom
Electronic Multifunction Dehumidistat
Magnifying glass
Hover image to zoom
EDF7 has been discontinued
Discontinued November 23, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
EDF8 Electronic Multifunction Dehumidistat
Brand:
Fantech
SKU:415517
(3)
Order by today, receive 20 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Color
White
Product Highlight: Height
4-7/8"
Product Highlight: Depth
7/8" Depth
Product Highlight: Warranty
2 Year Warranty

Description

An electronic multifunction dehumidistat that is compatible with all Fantech's HRV/ERV (except SH/VH 704). This control has 3 possible modes of operations: Ventilation mode, Recirculation and Standby.

Features
  • Desired relative humidity set point
  • User selected speed: Low, Medium, Normal and 20 minutes per hour
  • Summer setting allows user to deactivate dehumidistat
  • LCD Backlit screen
  • Indoor relative humidity is displayed
  • No battery to replace

Specs

Application:

Accessory

Supply Voltage:

12 VDC

Accuracy:

± 5%

Color:

White

Height:

4-7/8"

Width:

3-5/8"

Depth:

7/8"

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Buy this product for quality and easy install.

Easy to install and program.
BoilerMike
Bellingham, WA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much Better Control of the HRV

I bought this to control the Fantech SHR150 HRV installed in our very tight new home build. This allows much more flexibility in controlling the unit. I have to play with some of the other controls, but happy with the purchase.
Ak
Upstate NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definite improvement over dehumidistat-only control

I bought this control to replace the large and bulky dehumidistat-only control that was installed by the contractor when the house was built. The multifunction dehumidistat is an improvement in several areas. In addition to humidity control, it allows control of the fan speed, whether to exchange or recirculate air, and whether to operate in an automatic or manual mode. Aesthetically, this control is much more pleasing than the one it replaced.
Jeff
Farmington, MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?