Apply to be a TradeMaster!
Main product image of FG Series Centrifugal Duct Fan, 4" Duct (160 CFM)
Magnifying glass
Hover image to zoom
FG Series Centrifugal Duct Fan, 4" Duct (160 CFM)
Magnifying glass
Hover image to zoom
$371.99 each
In Stock
In Stock
Get 9 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
160 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
4"
Product Highlight: Voltage
120v
Product Highlight: RPM
2886 RPM

Description

Note this fan would be hardwired into its electrical terminal box and does not include a power cord

Featuring a galvanized steel housing, the Fantech FG 4XL EC Centrifugal Inline Duct Fan is virtually airtight to allow peak performance in any application. Inline fans are installed directly in your duct work to provide powerful ventilation. This 120-volt model can produce a maximum airflow of up to 160 CFM. The FG 4XL EC is constructed with a 4" round duct. Fans include a bracket for mounting to a ceiling or wall. FG EC Series Inline Fans are rated for outdoor use. The FG 4XL EC is equipped with electronically commutated energy-efficient motor which uses up to 30% less energy than standard AC fans. Not only does energy-efficiency save on energy costs, but reduced heating during use increases the motor's lifespan and limits maintenance costs.

Product Features
  • Speed-controllable
  • Built-in thermal overload protection with automatic reset
  • Can be installed in any position and outdoors
  • Maintenance-free and reliable
  • Mounting bracket and hardware included
  • Five-year factory warranty

Specs

Duct Size:

4"

Voltage:

120v

RPM:

2886

Air Flow Capacity (CFM):

160

Warranty:

5 Year

0.2" Ps:

166 CFM

0.4" Ps:

152 CFM

0.6" Ps:

135 CFM

0.8" Ps:

117 CFM

1.0" Ps:

97 CFM

1.5" Ps:

49 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

FC4 Mounting Clamp for Round 4" Duct (Pair)
SKU: FC4
Fantech

2 Replacement Parts

Screws for FG4XL
SKU: 403395
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy this product again!

It is a good price, availability and delivery are usually good also.
Da Wabbit
Harvey, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

Good price and fast delivery! We buy thr majority of the fans we use from SupplyHouse.
Da Wabbit
Harvey, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order this again

I used this fan to kept the oders from cutting oils, etc, from my small basement machine shop from migrating up into the house. It is quiet and moves a lot of air for the size. I ordered it as it has the highest CFM rating for 4" duct. I have the inlet so it pulls air across my lathe so fumes are exhausted straight outside. This fan has electronic speed control. This was not clear in the online catalog. The speed control switch recommended in the catalog does not work with this fan so that is going back. There is a built in speed control on in the junction box on the fan so you don't really need one. If you want a remote speed control, makes sure you get the correct one.
Hank
OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy