Apply to be a TradeMaster!
Main product image of 10" Filter Cassette w/ MERV5 Filter
Magnifying glass
Hover image to zoom
10" Filter Cassette w/ MERV5 Filter
Magnifying glass
Hover image to zoom
$217.52 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
10"
Product Highlight: Warranty
1 Year Warranty

Description

–
10" Filter Cassette

The FGR filter cassette is equipped with a standard panel filter. The cassette housing is manufactured from galvanised sheet steel with rubber-sealed circular connections, toggle locks and disposable filters.

The filter cassette is suitable for use as a supply air filter in makeup air residential systems. The recommended final pressure drop is 0.7 in.wg.

Specs

–
Duct Size:

10"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice product but room for improvement

This does the job of what I wanted. Something to filter incoming make up air. Easy to open and change the filter. Hopefully replacement filters will be easy to find. The only thing I can think of to improve is for it to have some mounting provisions. Maybe a tab or hook to make install easier. I had to drill through the body to mount it on a stud.
TW
ATX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was exactly what I ordered.

It was delivered on schedule. Thank you 🙏🏻
Big Slick
Stockton CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy