Apply to be a TradeMaster!
Main product image of 10" Normally Closed Shut-off Damper with Motor (24V)
Magnifying glass
Hover image to zoom

10" Normally Closed Shut-off Damper with Motor (24V)

Brand:
Fantech
SKU:
ADC10
Rating:
(0)
Q&A:
(0)
10" Normally Closed Shut-off Damper with Motor (24V)
Magnifying glass
Hover image to zoom
$210.99 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
10"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Used With
MUAS1200

Description

–
10" Normally Closed Shut-off Damper with Motor (24V)

Shut-off damper ADC is a 2-position, motorized damper without end switch. The damper is powered open with 24V AC, and is normally closed with spring return. Power supply wiring is connected to the lead wires attached to the damper motor. Positive closure is provided by a tight seal
  • Power Open Spring Closed (POSC)
  • Tight seal provides positive closure

Specs

–
Product Type:

Damper

Duct Size:

10"

Voltage:

24V

Position:

Normally Closed

Warranty:

1 Year

Used With:

MUAS1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Galvanized Steel Silencer for 10" Duct
SKU: LD10
Fantech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy