Apply to be a TradeMaster!
Main product image of 20" Inline Mixed Flow Fan with EC-Motor, 2002 W, 2.3 A, 1597 RPM (460V)
Magnifying glass
Hover image to zoom

20" Inline Mixed Flow Fan with EC-Motor, 2002 W, 2.3 A, 1597 RPM (460V)

Brand:
Fantech
SKU:
FKD20EC
Rating:
(0)
Q&A:
(0)
20" Inline Mixed Flow Fan with EC-Motor, 2002 W, 2.3 A, 1597 RPM (460V)
Magnifying glass
Hover image to zoom
FKD20EC has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
5967 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
20"
Product Highlight: Length (Inches)
30" Length
Product Highlight: Width (Inches)
30" Width
Product Highlight: Height (Inches)
30" Height

Description

–
20" Inline Mixed Flow Fan with EC-Motor, 2002 W, 2.3 A, 1597 RPM (460V)

Applications:
These fans are known for their economical use of energy and excellent ease of control. They can be varied in speed to match the airflow demand, and operate at high efficiency levels. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

Design:
The casing is manufactured from galvanized sheet metal. The FKD EC series have external rotor EC motors with a mixed flow impeller, which reduces the external dimensions of the fans. These fans have a high air flow capacity in relation to their compact design. Brackets are supplied with the fans to make installation easier.

Speed Control:
The FKD EC fan motor's speed is controlled via a 0-10Vdc signal. The motor provides a +10V reference that can be used by a remotely-mounted potentiometer (such as MTP 10, see page 236). The motor can also be controlled by an externally-provided 0-10Vdc signal that can come from any device or a Building Management System (BMS). The fan's motor also provides operational speed (tachometer pulse) output that can be used to verify fan operation. These control features allow the FKD EC to be integrated into and play an active role in smart HVAC systems in buildings.

Motor Protecction:
Motor protection is integrated in the electronics of the motor.

Features:
  • Mixed-flow impeller
  • Integral motor protection
  • Air stream temperatures up to 140 °F
  • Pre-wired speed control potentiometer for air flow adjustments and balancing
  • BMS compatible (EC models)

Specs

–
Product Type:

Fan

Duct Size:

20"

Air Flow Capacity (CFM):

5967

Weight (lbs):

109 lbs

Length (Inches):

30"

Width (Inches):

30"

Height (Inches):

30"

Warranty:

5 Year

Wattage:

2002

Amperage:

2.3

Voltage:

460v

Phase:

3

RPM:

1597

0" Ps:

5967 CFM

0.2" Ps:

5830 CFM

0.4" Ps:

5635 CFM

0.6" Ps:

5340 CFM

0.8" Ps:

5200 CFM

1.0" Ps:

5267 CFM

1.5" Ps:

4967 CFM

2.0" Ps:

4633 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need