Apply to be a TradeMaster!
Main product image of FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 24" x 14" Duct (2,300 CFM)
Magnifying glass
Hover image to zoom

FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 24" x 14" Duct (2,300 CFM)

Brand:
Fantech
SKU:
FRD24-14
Rating:
(0)
Q&A:
(0)
FRD Series Rectangle Inline Mixed Flow Centrifugal Fan, 24" x 14" Duct (2,300 CFM)
Magnifying glass
Hover image to zoom
FRD24-14 has been discontinued
Discontinued March 12, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max. Amps
5.18
Product Highlight: Air Flow Capacity (CFM)
2300 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Size
24" x 14"
Product Highlight: Voltage
115V
Product Highlight: RPM
1650 RPM

Description

–
Limited space? No problem. Fantech's FRD Series centrifugal type exhaust/supply fans are specifically designed for large ventilation needs where space is at a premium, such as hospitals, schools, or office buildings. System balancing is easy. A simple speed adjustment equalizes all vents to compensate for hot or cold spots. The compact housing design of the FRD Series allows for installation directly within rectangular ductwork without the need for large elbows or transitional sections. FRD Series fans are simple to install; no extra materials are required. Simply mount the fan at any angle in any point in the ductwork. The motor is mounted on a hinged door ? just swing the door out for easy access to the motor and wiring connections.

Features:
  • Galvanized steel housing features baked powder coat finish
  • Hinged door for service access
  • External rotor motor for excellent heat dissipation even at low RPM, and built-in thermal overload protection with automatic reset.
  • Suitable for airstream temperatures of up to 140° F
  • UL Listed
  • 100% speed controllable through voltage reduction allowing for on-demand ventilation or precision balancing of systems
  • Permanently lubricated sealed ball bearings
  • Rectangular ductwork connections
  • Terminal box with prewired electrical strip
  • True backward curved impeller
  • Excellent heat dissipation, ensuring long motor life
  • Three-year warranty

Specs

–
Size:

24" x 14"

Voltage:

115V

RPM:

1650

Air Flow Capacity (CFM):

2300

Rated Watts:

597

Max. Amps:

5.18

Housing Material:

Galvanized Steel

Warranty:

3 Year

0" Ps:

2300 CFM

0.2" Ps:

2190 CFM

0.4" Ps:

2020 CFM

0.6" Ps:

1850 CFM

0.8" Ps:

1695 CFM

1.0" Ps:

1525 CFM

1.5" Ps:

1090 CFM

2.0" Ps:

351 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM