Apply to be a TradeMaster!
Main product image of 6" x 3" Radon Installation Kit
Magnifying glass
Hover image to zoom
6" x 3" Radon Installation Kit
Magnifying glass
Hover image to zoom
$100.73 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
FRIK6x3Installation Kit simplifies your Radon fan installation job. The couplers help make a radon active soil depressurization (ASD) system installation quieter by providing superior vibration isolation.

Features:
  • 2 anti-vibration couplers, U-shaped easy read manometer
  • Designed specifically for Radon mitigation applications
  • Low Durometer Vibration Isolation
  • Coupler’s ledge holds the pipe in place
  • Coupler’s ledge prevents direct pipe-fan contact
  • Coupler’s ledge prevents from turbulent air inside coupler
  • Superior noise vibration isolation
  • Soft and flexible material


Kit Includes:
  • 2 anti-vibration couplers for 3" PVC pipe fitting
  • Easy read u-shaped manometer (with tubing and 2 self-tap screws
  • Installation instructions
  • System and component labels
  • System information brochure


Used With:
  • RN2X
  • RN3
  • Or any Industry 6" Fans

Specs

–
Product Type:

Installation Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RN Series Inline Radon Fan, 5 7/8" Pipe (377 CFM)
SKU: RN3
Fantech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Wish I had seen this before starting the job.

Struggled for most of a day trying to fit a new radon fan into 20+ year old stiff rubber plumbing couplers without destroying the vent pipe roof seal. Replaced with these in 15 minutes. They are ridiculously priced for what they are, especially since I did not need the manometer, but are worth it. If I had to do this again I'd have definitely use this kit. .
Londoc
Hendersonville, NC
12 months ago
Was this review helpful to you?

Yes

Item is not stocked so I had to order it so it would be sent from the manufacturer. I called to find this out. It needs to be stated on the web page. Took two weeks, so had to wait to install. Product is excellent. When installing in an existing pipe buy a flex 3x3 section to slide up pipe. You cannot squash the coupling down the 1" to fit in the space.
Tom
De
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy