Apply to be a TradeMaster!
Main product image of RN Series Inline Radon Fan, 6" Pipe (324 CFM)
Magnifying glass
Hover image to zoom

RN Series Inline Radon Fan, 6" Pipe (324 CFM)

Brand:
Fantech
SKU:
RN2X
Rating:
(18)
Q&A:
(0)
RN Series Inline Radon Fan, 6" Pipe (324 CFM)
Magnifying glass
Hover image to zoom
$268.58 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
67 Watts
Product Highlight: Max. Amps
0.58
Product Highlight: Air Flow Capacity (CFM)
324 CFM
Product Highlight: Warranty
5 Year Warranty

Description

–
Rn2XRadon Fan is designed for active radon mitigation systems to employ for applications where medium suction and medium flow are needed. It is a perfect choice for elevated Radon levels and poor communication, multiple suction points and/or large sub slab footprint.

Features:
  • Designed specifically for Active Soil Depressurization (ASD) mitigation applications
  • Medium suction, medium flow
  • For residential applications
  • Air-tight housing - zero leakage
  • UV resistant plastic housing
  • UL Listed for safety and outdoor use
  • HVI certified fan performance
  • 5-year factory warranty


Manufactured from two molded plastic pieces seamlessly joined together. It is inherently and permanently airtight ensuring no Radon gas leakage. A large watertight electrical wiring enclosure ensures electrical installation quick and simple. Fan motor is thermal overload protected with automatic reset and can be installed both indoors or outdoors. To simplify installation on a 3” or 4” PVC pipe, use FRIK 6x3 or FRIK 6x4 Installation kits.

Specs

–
Voltage:

120v

Wattage:

67

Max. Amps:

0.58

Air Flow Capacity (CFM):

324

Frequency:

60 Hz

Phase:

1

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Capacitor for PB270H-2
SKU: 411222
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.89 out of 18 reviews
94% would recommend this product
4.89
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

A lot of fan for the money

I've purchased, and certainly don't regret, the RN4EC-4. It's certainly not cheap, but SupplyHouse's great price helped there. That said, when it's all said and done, at least in my home, the RN2X, at roughly $100 less money, would have been a perfect fit for a high flow / moderate pressure / moderate power fan. I'd not change what I did, for the EC allowed me the peace of mind in knowing I could buy a fan once and adjust it to my need. BUT, if I ever need to replace that fan the RN2X is a lot of performance per dollar, a great fit, and would be the fan I'd use.
VS

Most Liked Negative Review

I wouldn't buy this product again.

Bought to replace my Fantech F150. Also the install kit. Original was so quiet I couldn't. hear it run. New one fairly quiet but disturbing humming running through the house. Got a replacement but same issue. Would consider a different model. Saw same issue on internet. Old one lasted 35 years. RN2x 324 cfm sticker on fan says 280 cfm?
Showing 1-10 of 18 reviews

Fantech radon fan

Exactly what i order and needed Always timely and helpful
Tim
Twin Cities. Minnesota
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse Customer Service is amazing!

My Fantech Radon fan stopped working just inside the 5 year warranty period. Fantech and Supply House resolved the problem quickly by shipping me a replacement after going through a few trouble shooting steps. It was a seamless process and the new fan is up and running.
JT
Massachusetts
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy another one when the time comes.

Installation was straightforward, operational in 40 minutes.
AWD
Putnam County NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!

After 13 years my old fan which was professionally installed failed. I ordered the replacement and it came on time and at a good price. Perfect fit and we are up and running! Thank you for good customer service!
Matt
Hastings, Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement

Easy to install
George
Loveland, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement

Fan fit great
Mo
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement fan

Fit and function are excellent.
D.C.
TAKOMA Park, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

used as a radon fan. First one had bearing noise when I texted you I received all the info to send it back. Quickly received the replacement and installed it. The result is great very quiet. Thank you so much for your quality service.
Frank
Windber PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks works great

Easy install
TN
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this product again.

Bought to replace my Fantech F150. Also the install kit. Original was so quiet I couldn't. hear it run. New one fairly quiet but disturbing humming running through the house. Got a replacement but same issue. Would consider a different model. Saw same issue on internet. Old one lasted 35 years. RN2x 324 cfm sticker on fan says 280 cfm?
Frank J
Trenton N.J.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy