Apply to be a TradeMaster!
Main product image of RN Series Inline Radon Fan, 5 7/8" Pipe (377 CFM)
Magnifying glass
Hover image to zoom

RN Series Inline Radon Fan, 5 7/8" Pipe (377 CFM)

Brand:
Fantech
SKU:
RN3
Rating:
(30)
Q&A:
(0)
RN Series Inline Radon Fan, 5 7/8" Pipe (377 CFM)
Magnifying glass
Hover image to zoom
$281.92 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty

Description

–

Note: Max 370 CFM at 0 static pressure; 340 CFM at tested .2 static pressure


Rn3 Radon Fan is designed for active radon mitigation systems to employ for applications where medium suction and medium flow are needed. It is a perfect choice for elevated Radon levels and poor communication, multiple suction points and/or large sub slab footprint.


Features:

  • Designed specifically for Active Soil Depressurization (ASD) mitigation applications
  • Medium suction, medium flow
  • For residential applications
  • Air-tight housing - zero leakage
  • UV resistant plastic housing
  • UL Listed for safety and outdoor use
  • HVI certified fan performance
  • 5-year factory warranty


Manufactured from two molded plastic pieces seamlessly joined together. It is inherently and permanently airtight ensuring no Radon gas leakage. A large watertight electrical wiring enclosure ensures electrical installation quick and simple. Fan motor is thermal overload protected with automatic reset and can be installed both indoors or outdoors. To simplify installation on a 3" or 4" PVC pipe, useFRIK 6x3orFRIK 6x4Installation kits.

Specs

–
Voltage:

120v

Frequency:

60 Hz

Phase:

1

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" x 4" Radon Installation Kit
SKU: FRIK6X4
Fantech

Product Reviews

4.37 out of 30 reviews
89% would recommend this product
4.37
out of 30 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
27%
3 star
0%
2 star
3%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy swap for my old 2002 HP 220

My older Radon Mitigation fan was making a lot of noise, screeching and rumbling. I tried lubricant etc to no effect. I think the casing let in moisture and age contributed to the failure. I had a spare hour or so and after removing and replacing the casing around the fan and pipe, the wiring was fairly simple, except for one part of the wiring couldn't fit back into its compartment securely, so I just jammed it in there and put the screws on the cover.
VS

Most Liked Negative Review

This is the second replacement fan I have needed.

The first replacement fan was replaced due to excessive noise and this one is equally noisy with a high pitched whine that is making me prefer to deal with radon gas rather than the noise. I would not recommend Fantech fans.
Showing 1-10 of 30 reviews

Not happy.

I installed the fan. This is the first fan of three I am using that makes a high pitched noise. I have two others of the same model that you only hear the low sound of the fan.
Norman
Copake Falls, NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the second replacement fan I have needed.

The first replacement fan was replaced due to excessive noise and this one is equally noisy with a high pitched whine that is making me prefer to deal with radon gas rather than the noise. I would not recommend Fantech fans.
paul
Des Moines, IA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This fan is much noisier than the previous fan it replaced

Easy replacement of the previous fan but the new fan is much nosier than the previous fan. It sounds like a car idling outside the house and is high pitched at times.
dmin
Des Moines, IA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great!

Was a proper replacement part!
Barton
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy replacement-hope this lasts a long time

this is a replacement for my radon removal fan. I'm not sure why the first one started making a very loud noise after 3 years but luckily it was covered with a 5 yr warranty and I had no problem with supply house replacing it at no charge. Very fast and seamless. The new fan is very quiet and was easy to reinstall.
melba joe
guilford, Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use your company again to order replacement fans..

The web site was easy to navigate and the order form most helpful Our radon mitigation. System is up and running again, Thanks for the same day shipping.
rog
Rochford, South Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Replacement for HP220

Install was straight forward and easy since everything was oriented similarly as the old HP220 model. However, this new model is noticeably louder than the HP220. If you plan on installing close to an outdoor living space you might want to consider a quieter Radon fan that has similar CFM's - not sure if there is one. I'm happy that it was easy to install, but I wish it was as quiet as the HP220.
Sasquatch
Nashville, TN
3 years ago
Was this review helpful to you?

Good product and quick delivery

It was an exact replacement to my 20+ year old pump. Absolutely no issues with switching out the old fan that was failing. **Please note (as this helped me) - If using for Radon, be user to get the radon-rated fan. You can't use a standard fan one due to the moisture that is drawn out.
Scott
South East PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

The casing could be a thicker or insulated to reduce noise. It's not ridiculously loud but way louder than the old Fantech FR 150 - Radon it replaced.
TRUMP
Branchburg NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Radon removal fan. Very Fast Delivery.

Easy to read installation instructions with fan. It is a great substitute for the original fan, it is quieter, and very easy to install. Loved the lower price than others and the very, very fast delivery.
Gerry
Nashville, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy