Apply to be a TradeMaster!
Main product image of HERO 150H Heat Recovery Ventilator w/ Electronically Commutated Motors (ECM), 6" Top Ports, 176 CFM
Magnifying glass
Hover image to zoom

HERO 150H Heat Recovery Ventilator w/ Electronically Commutated Motors (ECM), 6" Top Ports, 176 CFM

Brand:
Fantech
SKU:
HERO150H-EC
Rating:
(0)
Q&A:
(0)
HERO 150H Heat Recovery Ventilator w/ Electronically Commutated Motors (ECM), 6" Top Ports, 176 CFM
Magnifying glass
Hover image to zoom
$1,650.90 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Warranty
Limited Lifetime on Counterflow Exchanger, 7 Year (Motor), 5 Year (Parts) Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
3 Amps
Product Highlight: Wattage
110 Watts
Product Highlight: MERV
8 MERV Rating

Description

–
HERO150H-EC Heat Recovery Ventilator w/ Electronically Commutated Motor (ECM)

Features
  • Electronically commutated motors (ECM)
  • TurboTouch function boosts exhaust capacity
  • 6" (152mm) round metal duct connections with rubberized duct seals
  • Removable screw terminal for easy connection with external access
  • Top port design fits in tight spaces
  • Includes wall mounting speed bracket
  • Counterflow heat recovery core
  • Multiple speed operation
  • Internal recirculation defrost
  • Integrated MERV-8 Filter
  • 50.9 lbs (23.1kg) including core

Specs

–
Duct Size:

6"

Warranty:

Limited Lifetime on Counterflow Exchanger

7 Year (Motor)

5 Year (Parts)

Voltage:

120v

Amperage:

3

Wattage:

110

Weight (lbs):

50.9 lbs

MERV:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 6" Duct
SKU: MGE6
Fantech

14 Replacement Parts

MERV13 Filter Kit for HERO 150H (Pack of 2)
SKU: 428548
Fantech
Core RSP+10-305-H-F-29
SKU: 414709
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy