Apply to be a TradeMaster!
Main product image of RTS-W Wireless 20-40-60 Minute Timer w/ Battery
Magnifying glass
Hover image to zoom

RTS-W Wireless 20-40-60 Minute Timer w/ Battery

Brand:
Fantech
SKU:
RTS-W
Rating:
(3)
Q&A:
(0)
RTS-W Wireless 20-40-60 Minute Timer w/ Battery
Magnifying glass
Hover image to zoom
$57.28 each
In Stock
In Stock
Get 13 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
VHR70

Description

–
The RTS-W is compatible with Fantech's ECO-TouchIAQ through wireless communication. The push button activates the system to run on High speed in continuous mode for 20, 40 or 60 minutes, it then returns to the predetermined setting. The corresponding speed will be indicated by the LED light next to the time. To cancel this operation, simply press the button a fourth time until there is no blinking light next to any speed. Wireless communication to the ECO-TouchIAQ has a range of up to 50ft.

Specs

–
Product Type:

Pushbutton Timer

Used With:

VHR70

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked as expected

I am glad I bought these, so convenient to run the erv on demand.
Smk78
Sacramento, ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compensates for main controller having no timer function

Simple to pair, install & use.
Trypsami
Woodstock, New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great addition!

I relocated one of the stale air pickups to the ceiling of our primary bathroom and installed this remote switch to replace the functionality of the general exhaust fan. The remote itself paired immediately and easily with the ecotouch control panel. One story away it has been absolutely reliable. Regardless of the current state of the heat exchanger, activating from the remote automatically kicks it in to turbo speed (highest) for the selected amount of time. One press for twenty, two for forty and three for sixty minutes. Upon completion of the time selected the exchange returns to the status it was at prior to remote takeover. This is true whether the exchanger is off, in eco mode, or any other mode. Bathroom has never had humidity controlled this well as the previous fan flowed only about 90cfm and probably less through a closed door and pushing all the way out to the second floor roof. Plus that old fan was loud, the heat exchanger is only the rushing sound of air as half the flow is now coming through that one vent. Mirror doesn't get a hint of condensation on it even during my wife's longest showers with a shave and full hair wash. Hopefully the battery has a long life and we should see some improved energy efficiency since all the outgoing air is now exchanged rather than passively replaced with leaks in the house.
19Danno77
Minneapolis, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy