Apply to be a TradeMaster!
Main product image of Humidity Sensor / Fan Control, 120V, 10A
Magnifying glass
Hover image to zoom

Humidity Sensor / Fan Control, 120V, 10A

Brand:
Fantech
SKU:
IPHS5
Rating:
(0)
Q&A:
(0)
Humidity Sensor / Fan Control, 120V, 10A
Magnifying glass
Hover image to zoom
IPHS5 has been discontinued
Discontinued November 18, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Decora In-Wall Humidity Sensor & Fan Control, 1P, 120V (White)
Brand:
Leviton
SKU:DHS05-1LW
(1)
Order by today, receive 23 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
10 Amps

Description

IPHS5 Humidity Sensor and Fan Control automatically detects excess humidity in a room and activates the ventilation fan or fan with light to lessen condensation which helps reduce mold and mildew.

Application: Contemporary in design, IPHS5 is the ideal solution for controlling ventilation in areas of high humidity, dampness or rooms prone to condensation and mildew such as bathrooms, home spa, basements or laundry rooms.

The sensor also helps reduce energy usage by automatically operating the fan only when needed to control excess humidity.

The IPHS5 is compatible with bath fans rated at 120W and fan/light combinations with single switched load.

The sensor can replace a single pole switch and can be used with most bathroom or ventilation fans or fan/light combinations. It is designed to fit within a standard wallbox and requires a neutral wire for operation. Wallplate/Faceplate is not included.

Specs

Product Type:

Fan Control

Voltage:

120v

Amperage:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need