Apply to be a TradeMaster!
Main product image of FR Series Round Inline Exhaust Fan, 4" Duct (120 CFM)
Magnifying glass
Hover image to zoom
FR Series Round Inline Exhaust Fan, 4" Duct (120 CFM)
Magnifying glass
Hover image to zoom
$163.43 each
In Stock
In Stock
Get 138 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max. Amps
0.18
Product Highlight: Air Flow Capacity (CFM)
120 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
4"
Product Highlight: Voltage
120v
Product Highlight: RPM
2950 RPM

Description

CAUTION: For General Ventilation Use Only. Do Not Use To Exhaust Radon, Hazardous Or Explosive Materials And Vapors

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:
  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

Specs

Duct Size:

4"

Voltage:

120v

RPM:

2950

Air Flow Capacity (CFM):

120

Rated Watts:

21.2

Wattage Range:

13-22

Max. Amps:

0.18

Housing Material:

Molded Housing

Warranty:

5 Year

0" Ps:

151 CFM

0.2" Ps:

123 CFM

0.4" Ps:

94 CFM

0.6" Ps:

63 CFM

0.8" Ps:

20 CFM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Duct Size
Voltage
RPM
Air Flow Capacity (CFM)
Rated Watts
4"
120v
2950
120
21.2
4"
115V
2900
167
80

You May Also Need

WC Series Variable Speed Control with On/Off Switch (5A)
SKU: WC15
Fantech

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.82 out of 77 reviews
99% would recommend this product
4.82
out of 77 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
14%
3 star
0%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I've installed four of these in my home

More air volume and lower noise than other bathroom ventilators, Never a problem in 25 years. So well balanced, they should run for several decades.
VS

Most Liked Negative Review

Probably good for very small bathrooms,

I chose this product as I thought it would be powerful enough for me 6' X 11' remodeled bathroom, and quiet. I installed it approximately 3' from the ceiling, and it is quiet. However, it's not powerful enough to remove steam from the bathroom while the hot shower's running; there's a lot of condensation all over the bathroom walls and mirrors. The fan is pretty effective once the shower's off- the mirrors clear up, but the walls stay pretty wet. Overall, I should have gone with a stronger fan-- but, now I"m stuck with this more lackluster product.
Showing 1-10 of 77 reviews

Great product

Easy to install radon fan.
Clint
McCall, Idaho
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again and I did 9 yrs later!

the original fan didn't quit, but started to be more than a hum, time for new one!
demerwl
Randolph, NH
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is my second purchase

uses very little power. maintenance free. quite,
mac
miller place, ny
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Fan. Noisy when WC15 Speed Control Used

The fan works well and is relatively quiet. Not really compatible with the WC15 speed control unless the fan is isolated from an occupied area.
Alrec01
SE Michigan
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Not much I can say. Works great, was easy to install. Happy with my purchase.
Dan
Troy, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, reasonable priced

Good value, works well
Ernie
MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced an old one and it fit perfectly

Bathroom exhaust fan in private residence.
Peter
New Hope, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flawless Service

I needed an odd motor to replace several exhaust fans. They had the product in stock and delivered quickly with the appropriate amount of communication. Very pleased!
ECC
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I used the fan on a Radon extraction system. The fan was easy to install and is very quiet.
John
Albany, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product from a great company!

We have used these fans for our bathrooms in multiple locations. They are built to last and with proper maintenance they will!
Ben
Vista, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Will the WC Fantech variable speed control work with this product or another type of variable speed control ?

Asked by robbster 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the WC15 works with this exhaust fan.

Was this review helpful to you?

Q: Can you install at an angle or is it only to be installed vertically or horizontally? Manual recommends vertical.

Asked by dhMN 10 years ago

Add your answer

* Required Field
-

Its not going to last for long at an angle. Its going to put strain on the motor. It will work for a while if thats the only option but l wouldn't recommend it . Expect to replace sooner than expected. Sent from my iPhone

Was this review helpful to you?

Q: Can you reduce just above & below the fan to 3"? My sump pit vent piping is 3" and prefer to keep it 3" above and below the fan if possible and or proper.

Asked by johnp274 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

I would advise against it as it will greatly reduce the CFM of the fan.

Was this review helpful to you?

Q: Can this fan be wired to reverse air flow direction? Also, what are total dimensions? I am using for basement ventilation for a small fitness room that gets a little stuffy.

Asked by Ed 11 years ago

Add your answer

* Required Field
-

It cannot be wired for reverse direction however it can be mounted any direction (up, down,sideways) to get desired airflow direction. I do not have in my hand but it seems to me its about 11 inches wide and about a foot tall. Hope this helps... Sent from my iPhone

Was this review helpful to you?

Q: Can the FR100 be used to exhaust gas water heater fumes?

Asked by Bob Watt 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately, this fan would not be sufficient to use for exhausting gas fumes from a water heater. This is due to the motor not being considered a spark proof motor. This manufacturer does not offer spark proof motors which is typically what is needed for such an application.

Was this review helpful to you?
-

Do NOT use for a water heater. This is not designed for that kind of application and will melt down. Sent from my iPhone

Was this review helpful to you?

Q: is this product hard wired or plug in

Asked by papa 11 years ago

Add your answer

* Required Field
-

You have to wire it yourself so you can choose which you like. I wired plugs on to them so I could move them around, we used them for Building Performance training props

Was this review helpful to you?
-

You can hardwire it or put on a plug. It has no wiring on it new. I've wired both ways Sent from my iPhone

Was this review helpful to you?

Q: can this be used for kitchen range hood standard 30" range with electric eye burners?

Asked by cc 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This would be against code. You would need to use an FG series fan.

Was this review helpful to you?

Q: can this fan be used for radon removal

Asked by Barry 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the FR100 can be used in a radon application.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy