Apply to be a TradeMaster!
Main product image of 4" Single-Grille Premium Bath Fan with 7W Dimmable LED Light, 110 CFM (120V)
Magnifying glass
Hover image to zoom

4" Single-Grille Premium Bath Fan with 7W Dimmable LED Light, 110 CFM (120V)

Brand:
Fantech
SKU:
PB110L7
Rating:
(1)
Q&A:
(1)
4" Single-Grille Premium Bath Fan with 7W Dimmable LED Light, 110 CFM (120V)
Magnifying glass
Hover image to zoom
$284.81 each
In Stock
In Stock
Get 6 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Width (Inches)
12" Width
Product Highlight: Height (Inches)
14" Height
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Wattage
23 Watts

Description

–
4" Single-Grille Premium Bath Fan with Dimmable LED Light, 23 W, 110 CFM (120V)

Applications:
A small-scale grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is a quiet yet powerful combination designed to help protect your home from the damaging effects of humidity. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Model:
PB 110L7: 110 CFM fan, one ceiling grille with light, grille housing with damper and a 7W dimmable LED bulb. Uses 4" duct. UL Listed for wet locations.

Features:
  • Powerful, efficient 110 CFM fan
  • Remote mount fan ensures quiet operation
  • Available with a Halogen or a LED bulb
  • Unobtrusive grille makes for better aesthetics

Specs

–
Product Type:

Single Grille Fan w/ Lights

Duct Size:

4"

Weight (lbs):

10 lbs

Length (Inches):

18"

Width (Inches):

12"

Height (Inches):

14"

Warranty:

7 Year

Wattage:

23

Air Flow Capacity (CFM):

110

Voltage:

120v

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" & 6" Dual-Grille Premium Bath Fan with Dimmable 7W LED Light, 67 W, 270 CFM (120V)
SKU: PB270L7-2
Fantech

6 Replacement Parts

Capacitor Replacement
SKU: 412315
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent set up for my basement bathroom

I installed this package in my 6x12 basement bathroom. The vent box is installed directly over my shower, with the blower unit remotely installed outside the finished space. I can hear the blower, but once I insulate and drywall the space, I don't think it will be audible in normal use. The light is sufficient at 7w, but if it were in the main space, it probably would not be powerful enough for my tastes. I think the light in this unit is over-priced. It uses a standard bulb base, so I may have gotten an older unit.
BP
Merrimack NH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product designed to be installed within the shower?

Asked by Peter Boyd 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

If this unit is to be installed over a tub or shower, it must be marked as appropriate for the application and be connected to a GFCI (Ground Fault Circuit Interrupter) protected branch circuit. never place the switch where it can be reached from a tub or shower.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy