Apply to be a TradeMaster!
Main product image of 4" & 6" Dual-Grille Premium Bath Fan with Dimmable 7W LED Light, 67 W, 270 CFM (120V)
Magnifying glass
Hover image to zoom

4" & 6" Dual-Grille Premium Bath Fan with Dimmable 7W LED Light, 67 W, 270 CFM (120V)

Brand:
Fantech
SKU:
PB270L7-2
Rating:
(2)
Q&A:
(0)
4" & 6" Dual-Grille Premium Bath Fan with Dimmable 7W LED Light, 67 W, 270 CFM (120V)
Magnifying glass
Hover image to zoom
$374.21 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4" & 6"
Product Highlight: Length (Inches)
22" Length
Product Highlight: Width (Inches)
15" Width
Product Highlight: Height (Inches)
18" Height
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Wattage
67 Watts

Description

–
4" & 6" Dual-Grille Premium Bath Fan with Dimmable 7W LED Light, 67 W, 270 CFM (120V)

Applications:
Dual grille Premium Bath fans can effectively ventilate two areas of the bath or two different bathrooms. Small 7" ceiling grilles (with or without lights) can be easily positioned directly over showers, whirlpool tubs, steam showers, toilet or vanity. The fan motor is installed away from the living area for super quiet operation. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Model:
270 CFM fan, two ceiling grilles with lights, two grille housings with dampers, two 7W dimmable LED bulbs and Y-adapter (4x4x6). Uses 4" and 6" duct. UL Listed for wet locations.

Features:
  • Powerful, efficient 270 CFM fan
  • One fan, two grille locations
  • Remote mount fan ensures quiet operation
  • Available with a Halogen or a LED bulb

Specs

–
Product Type:

Dual Grille Fan w/ Lights

Duct Size:

4" & 6"

Weight (lbs):

18 lbs

Length (Inches):

22"

Width (Inches):

15"

Height (Inches):

18"

Warranty:

7 Year

Wattage:

67

Air Flow Capacity (CFM):

270

Voltage:

120v

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FD60EM Electronic Pushbutton Timer
SKU: FD60EM
Fantech

7 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great products delivered on time. Thanks

Bathroom remodel
Desi
Adrian Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding product

Fantech has always been a good product for me I have installed a few of these in the past and they work well
Monte
Beaconfalls Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy