Apply to be a TradeMaster!
Main product image of 4" & 6" Dual-Grille Premium Bath Fan with Dimmable 10W LED Light, 67 W, 270 CFM (120V)
Magnifying glass
Hover image to zoom

4" & 6" Dual-Grille Premium Bath Fan with Dimmable 10W LED Light, 67 W, 270 CFM (120V)

Brand:
Fantech
SKU:
PB270L10-2
Rating:
(3)
Q&A:
(0)
4" & 6" Dual-Grille Premium Bath Fan with Dimmable 10W LED Light, 67 W, 270 CFM (120V)
Magnifying glass
Hover image to zoom
$418.45 each
In Stock
In Stock
Get 10 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4" & 6"
Product Highlight: Length (Inches)
22" Length
Product Highlight: Width (Inches)
15" Width
Product Highlight: Height (Inches)
18" Height
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Wattage
67 Watts

Description

–
4" & 6" Dual-Grille Premium Bath Fan with Dimmable 10W LED Light, 67 W, 270 CFM (120V)

Applications:
Dual grille Premium Bath fans can effectively ventilate two areas of the bath or two different bathrooms. Small 7" ceiling grilles (with or without lights) can be easily positioned directly over showers, whirlpool tubs, steam showers, toilet or vanity. The fan motor is installed away from the living area for super quiet operation. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Model:
270 CFM fan, two ceiling grilles with lights, two grille housings with dampers, two 10W dimmable LED bulbs and Y-adapter (4x4x6). Uses 4" and 6" duct. UL Listed for wet locations.

Features:
  • Powerful, efficient 270 CFM fan
  • One fan, two grille locations
  • Remote mount fan ensures quiet operation
  • Available with a Halogen or a LED bulb

Specs

–
Product Type:

Dual Grille Fan w/ Lights

Duct Size:

4" & 6"

Weight (lbs):

18 lbs

Length (Inches):

22"

Width (Inches):

15"

Height (Inches):

18"

Warranty:

7 Year

Wattage:

67

Air Flow Capacity (CFM):

270

Voltage:

120v

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

4" Insulated Flex Duct (25 Ft)
SKU: FIDT4
Fantech

7 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product...

EXCELLENT SERVICE
JDWILKES
TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Fan, Poor Lighting

This is a great product except for the bulbs included are not bright enough. I installed it in a 7'x 8' bathroom with an 8' ceiling and the 2 lights barely light it sufficiently.
Bill
Rochester N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Attic mounted bathroom fan

The fan installation is easy and the light / exhaust grilles boxes are straight forward to install. This was a retrofit of an existing bathroom, so while straight forward, it was more difficult to mount the exhaust boxes, than I would imagine for new construction. The system works well, with no fan noise, only minor airflow noise through the exhaust registers. Overall this is a good system if you have easy attic access to retrofit, and would be excellent for new construction.
Engineer Brian
Harrisburg, Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy