Apply to be a TradeMaster!
Main product image of 4" Single-Grille Premium Bath Fan with Dimmable 9.5W LED Light, 110 CFM (120V)
Magnifying glass
Hover image to zoom

4" Single-Grille Premium Bath Fan with Dimmable 9.5W LED Light, 110 CFM (120V)

Brand:
Fantech
SKU:
PB110L10
Rating:
(6)
Q&A:
(0)
4" Single-Grille Premium Bath Fan with Dimmable 9.5W LED Light, 110 CFM (120V)
Magnifying glass
Hover image to zoom
$303.88 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Width (Inches)
12" Width
Product Highlight: Height (Inches)
14" Height
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Wattage
23 Watts

Description

–
Premium Bath Fan with Dimmable 9.5W LED Light, 4" Single-Grille, 23 W, 110 CFM (120V)

Applications:
A small-scale grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is a quiet yet powerful combination designed to help protect your home from the damaging effects of humidity. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Model:
110 CFM fan, one ceiling grille with light, grille housing with damper and a 10W dimmable LED bulb. Uses 4" duct. UL Listed for wet locations.

Features:
  • Powerful, efficient 110 CFM fan
  • Remote mount fan ensures quiet operation
  • Available with a Halogen or a LED bulb
  • Unobtrusive grille makes for better aesthetics

Specs

–
Product Type:

Single Grille Fan w/ Lights

Duct Size:

4"

Weight (lbs):

10 lbs

Length (Inches):

18"

Width (Inches):

12"

Height (Inches):

14"

Warranty:

7 Year

Wattage:

23

Air Flow Capacity (CFM):

110

Voltage:

120v

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" & 6" Dual-Grille Premium Bath Fan with Dimmable 10W LED Light, 67 W, 270 CFM (120V)
SKU: PB270L10-2
Fantech

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

i would buy it adain

bathroom vent
gary
Huntington NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Far So Good

Easy to install when directions were carefully followed. Although it is still brand new, the fan is very quiet.
DC
Boston Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy again

Cost a little more than a box store but well worth it. It's quiet, looks good, and well built.
Tom
Nc
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smooth transaction

Installed in master bathroom. Arrived in good condition and on time.
Michael
CT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid product

High quality product. Doesn't even compare to big box store products. Will definitely be using these on future projects.
Dennis
Racine, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems well made, looking forward to getting it installed

After receiving it, I'm planning to order another one for another bathroom.
Exhausted
Chicago area
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy