Apply to be a TradeMaster!
Main product image of 4" & 6" Dual-Grille Combination Premium Bath Fan with Dimmable 10W LED Light, 270 CFM (120V)
Magnifying glass
Hover image to zoom

4" & 6" Dual-Grille Combination Premium Bath Fan with Dimmable 10W LED Light, 270 CFM (120V)

Brand:
Fantech
SKU:
PB270L10V-2
Rating:
(5)
Q&A:
(0)
4" & 6" Dual-Grille Combination Premium Bath Fan with Dimmable 10W LED Light, 270 CFM (120V)
Magnifying glass
Hover image to zoom
$403.43 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4" & 6"
Product Highlight: Length (Inches)
22" Length
Product Highlight: Width (Inches)
15" Width
Product Highlight: Height (Inches)
18" Height
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Wattage
67 Watts

Description

–

4" & 6" Dual-Grille Combination Premium Bath Fan with Dimmable 10W LED Light, 270 CFM (120V)


Applications:

Combo units include one exhaust fan with one lit and one unlit ceiling grille. A single model number provides the exact bath fan components needed for a dual location exhaust system. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.


Model:

Bath Fan with one Ceiling Grille with LED Light and one Vent-Only Ceiling Grille


270 CFM fan, one ceiling grille with light, one vent-only ceiling grille, two grille housings with dampers, 2 dimmable 10W LED bulbs and Y-adapter (4x4x6). Uses 4" and 6" duct. UL Listed for wet locations.


Features:

  • Powerful, efficient 270 CFM fan
  • One fan, two grilles locations, many combinations
  • Remote mount fan ensures quiet operation
  • Available with a Halogen or a LED bulb

Specs

–
Product Type:

Dual Grille Fan w/ Lights

Duct Size:

4" & 6"

Weight (lbs):

18 lbs

Length (Inches):

22"

Width (Inches):

15"

Height (Inches):

18"

Warranty:

7 Year

Wattage:

67

Air Flow Capacity (CFM):

270

Voltage:

120v

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 Replacement Parts

10 Watt Replacement Bulb for PBL and PBH Grilles, 800 Lumens (6 Pack)
SKU: 56064
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent bathroom exhaust fan.

This is an excellent bathroom exhaust fan. I have installed several of them. Very powerful yet you can barely hear it running. Takes steam and odor out of your bathroom quickly. It is a little pricey but well worth it .
Papa Con
Kansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great system so far

Going from a traditional bathroom exhaust fan to the Fantech inline system was a project; however it was a great fit for the application and works great. I wish I would have installed this a long time ago!
Tom
Midwest USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product except light sucks

Awesome twin exhaust fan, nothing in bathroom is damp after showering. Only thing that keeps it from 5 stars is the LED light bulb, it SUCKS!! Light is supposed to be a flood light but doesn't light up area worth a crap, still looking for a bulb to replace the one that came with the unit {PAR30S} which is harder to find something brighter.
ME
York,PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great multi-room solution

Have 1-1/2 bathroom configuration in my home. Strangely enough the 1/2 (toilet & sink) had a completely ineffective fan venting into the attic, while the 1 (shower, toilet & sink) had no fan at all. Decided update both bathrooms with the Fantech 2 register/ 1 fan combo. The install was a little challenging, mostly due to the 4/12 pitch of my roof, resulting in a very tight working area. . The components are very well built and once installed, super quiet while running. Used a Leviton humidity sensor switch in the main bathroom and a goose neck vent on the roof. This is a very effective system and a great value.
Dan
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

I used this product in a bathroom works great quit and easy install .I would definitely suggest using a collar on inlet & exhaust connections when using flex duct just to make it easier as the lip on the housing of unit is very small.
JAG
Farmingdale New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy