Apply to be a TradeMaster!
Main product image of Painted Black Steel Roof Cap, 8" Duct
Magnifying glass
Hover image to zoom
Painted Black Steel Roof Cap, 8" Duct
Magnifying glass
Hover image to zoom
$153.34 each
In Stock
In Stock
Get 32 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8"
Product Highlight: Material
Galvanized Steel
Product Highlight: Finish
Painted
Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty

Description

–
Roof cap for installation on sloped roofs; assembled with pre-painted black painted steel sheet; includes 1/4" discharge screen, aluminum backdraft damper with rubber gasket, and 3" duct collar extension. Duct sizes from 4" to 12".

Specs

–
Duct Size:

8"

Material:

Galvanized Steel

Finish:

Painted

Color:

Black

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RC6P Roof Cap, Black Painted Steel, 6" Duct
SKU: RC6P
Fantech

Product Reviews

4 out of 8 reviews
86% would recommend this product
4
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
13%
2 star
0%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I would buy this again

Good quality steel roof cap for a through the roof, high capacity, range vent hood. Hopefully the 1/4" wire mesh and then dampers will keep out my persistent dirt daubers.
Rus99
Tyler TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

overall well made.

insect screen pressure fit- easily comes loose.
bobby
long island, ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thin metal, poorly constructed, over-priced for what it was.

Product was returned. NO issues with Supply House at all! Product shipped fast, return was handled properly. The product itself...made from very thin sheet metal...paint was missing in spots, which would have been minor, if not for other issues. Screen material was soft and cheaply made...held in place by "friction fit"...a chipmunk or squirrel could have pushed it "in"...and "locked down" the damper. Would NOT recommend this to anyone...period!
FlurrysDad
Mogadore, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cooktop Roof Vent

Hello, The vent was received damage -- not during shipping -- but because of the way it was packaged. The item was returned for credit. I have to say the Supply House Team were very responsive in handling my return and credit.
Robert
Los Gatos
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

We needed an 8" roof cap and we received it the next day. Great customer service.
Jackie
Shirley, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

easy install and fast delivery
Tom
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item, as described, already installed and working.

Super Fast shipping
Luis
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Vents out bathrooms in a motel project < > OORAH !!
Jarhead
Mason City, IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy